Buy more than* S$200* and get FREE SHIPPING

Aqua micro drill

Shank Diameter d (phi mm)
3
Helix Angle
Standard
Overall Length L (mm)
38
Point Angle (Degree)
140
Work Material
Hardened steel
...see all>
Product Options
ADD TO CART
Coating Material Flute Length l (mm) Tolerance (mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coating Material Flute Length l (mm) Tolerance (mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aqua (TiAlN) Court Cemented carbide 2.5 0 to -0.09 0.2 1PC 1 AQMD 0.20 06767661 55.99 SGD
Shipped after 2018-01-25
Aqua (TiAlN) Court Cemented carbide 2.5 0 to -0.09 0.21 1PC 1 AQMD 0.21 06767677 60.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 2.5 0 to -0.09 0.22 1PC 1 AQMD 0.22 06767686 60.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 2.5 0 to -0.09 0.23 1PC 1 AQMD 0.23 06767695 60.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 2.5 0 to -0.09 0.24 1PC 1 AQMD 0.24 06767704 60.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 2.5 0 to -0.09 0.25 1PC 1 AQMD 0.25 06767713 60.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 2.5 0 to -0.09 0.26 1PC 1 AQMD 0.26 06767722 55.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 2.5 0 to -0.09 0.27 1PC 1 AQMD 0.27 06767731 55.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 2.5 0 to -0.09 0.28 1PC 1 AQMD 0.28 06767747 55.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 2.5 0 to -0.09 0.29 1PC 1 AQMD 0.29 06767756 55.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 3 0 to -0.09 0.31 1PC 1 AQMD 0.31 06767774 55.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 3 0 to -0.09 0.32 1PC 1 AQMD 0.32 06767783 55.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 3 0 to -0.09 0.33 1PC 1 AQMD 0.33 06767792 55.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 3 0 to -0.09 0.34 1PC 1 AQMD 0.34 06767801 55.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 4 0 to -0.09 0.35 1PC 1 AQMD 0.35 06767817 53.99 SGD
Shipped after 2018-01-25
Aqua (TiAlN) Court Cemented carbide 4 0 to -0.09 0.36 1PC 1 AQMD 0.36 06767826 55.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 4 0 to -0.09 0.37 1PC 1 AQMD 0.37 06767835 55.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 4 0 to -0.09 0.38 1PC 1 AQMD 0.38 06767844 55.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 4 0 to -0.09 0.39 1PC 1 AQMD 0.39 06767853 55.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 5 0 to -0.09 0.4 1PC 1 AQMD 0.40 06767862 47.99 SGD
Shipped after 2018-01-25
Aqua (TiAlN) Court Cemented carbide 5 0 to -0.09 0.41 1PC 1 AQMD 0.41 06767871 55.99 SGD
Shipped after 2018-01-25
Aqua (TiAlN) Court Cemented carbide 5 0 to -0.09 0.42 1PC 1 AQMD 0.42 06767887 55.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 5 0 to -0.09 0.43 1PC 1 AQMD 0.43 06767896 55.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 5 0 to -0.09 0.44 1PC 1 AQMD 0.44 06767905 55.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 5 0 to -0.09 0.45 1PC 1 AQMD 0.45 06767914 54.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 5 0 to -0.09 0.46 1PC 1 AQMD 0.46 06767923 55.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 5 0 to -0.09 0.47 1PC 1 AQMD 0.47 06767932 55.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 5 0 to -0.09 0.48 1PC 1 AQMD 0.48 06767941 55.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 5 0 to -0.09 0.49 1PC 1 AQMD 0.49 06767957 55.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 6 0 to -0.09 0.51 1PC 1 AQMD 0.51 06767975 53.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 6 0 to -0.09 0.52 1PC 1 AQMD 0.52 06767984 53.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 6 0 to -0.09 0.53 1PC 1 AQMD 0.53 06767993 53.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 6 0 to -0.09 0.54 1PC 1 AQMD 0.54 06768002 53.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 6 0 to -0.09 0.55 1PC 1 AQMD 0.55 06768011 41.99 SGD
Shipped after 2018-01-25
Aqua (TiAlN) Court Cemented carbide 6 0 to -0.09 0.56 1PC 1 AQMD 0.56 06768027 53.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 6 0 to -0.09 0.57 1PC 1 AQMD 0.57 06768036 53.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 6 0 to -0.09 0.58 1PC 1 AQMD 0.58 06768045 53.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) Court Cemented carbide 6 0 to -0.09 0.59 1PC 1 AQMD 0.59 06768054 53.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) coat Super hard alloy 3 0 - -0.09 0.3 1PC 1 AQMD 0.30 06767765 47.99 SGD
Shipped after 2018-01-24
Aqua (TiAlN) coat Super hard alloy 6 0 - -0.09 0.5 1PC 1 AQMD 0.50 06767966 38.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products