Buy more than* S$200* and get FREE SHIPPING

Aqua micro drill

Shank Diameter d (phi mm)
3
Helix Angle
Standard
Overall Length L (mm)
38
Point Angle (Degree)
140
Work Material
Hardened steel
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Tolerance (mm) Blade Diameter D (phi mm) Coating Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Tolerance (mm) Blade Diameter D (phi mm) Coating Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 0 to -0.09 0.62 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.62 06768081 53.99 SGD
Shipped after 2018-04-25
7 0 to -0.09 0.66 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.66 06768124 53.99 SGD
Shipped after 2018-04-25
7 0 to -0.09 0.67 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.67 06768133 53.99 SGD
Shipped after 2018-04-26
10 0 to -0.09 0.89 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.89 06768352 53.99 SGD
Shipped after 2018-04-25
9 0 to -0.09 0.79 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.79 06768255 53.99 SGD
Shipped after 2018-04-25
10 0 to -0.09 0.81 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.81 06768273 53.99 SGD
Shipped after 2018-04-25
10 0 to -0.09 0.82 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.82 06768282 53.99 SGD
Shipped after 2018-04-25
11 0 to -0.09 0.9 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.90 06768361 40.99 SGD
Shipped after 2018-04-25
7 0 to -0.09 0.64 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.64 06768106 53.99 SGD
Shipped after 2018-04-25
7 0 to -0.09 0.65 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.65 06768115 45.99 SGD
Shipped after 2018-04-26
9 0 to -0.09 0.75 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.75 06768212 41.99 SGD
Shipped after 2018-04-25
9 0 to -0.09 0.76 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.76 06768221 53.99 SGD
Shipped after 2018-04-25
10 0 to -0.09 0.84 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.84 06768307 53.99 SGD
Shipped after 2018-04-25
10 0 to -0.09 0.87 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.87 06768334 53.99 SGD
Shipped after 2018-04-25
11 0 to -0.09 0.92 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.92 06768386 53.99 SGD
Shipped after 2018-04-25
11 0 to -0.09 0.98 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.98 06768447 53.99 SGD
Shipped after 2018-04-25
10 0 to -0.09 0.85 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.85 06768316 41.99 SGD
Shipped after 2018-04-25
11 0 to -0.09 0.94 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.94 06768404 53.99 SGD
Shipped after 2018-04-25
11 0 to -0.09 0.95 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.95 06768413 41.99 SGD
Shipped after 2018-04-25
11 0 to -0.09 0.96 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.96 06768422 53.99 SGD
Shipped after 2018-04-25
7 0 to -0.09 0.63 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.63 06768097 53.99 SGD
Shipped after 2018-04-25
9 0 to -0.09 0.73 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.73 06768194 53.99 SGD
Shipped after 2018-04-25
9 0 to -0.09 0.74 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.74 06768203 53.99 SGD
Shipped after 2018-04-25
9 0 to -0.09 0.77 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.77 06768237 53.99 SGD
Shipped after 2018-04-25
10 0 to -0.09 0.88 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.88 06768343 53.99 SGD
Shipped after 2018-04-25
11 0 to -0.09 0.99 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.99 06768456 53.99 SGD
Shipped after 2018-04-25
7 0 to -0.09 0.6 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.60 06768063 36.99 SGD
Shipped after 2018-04-25
7 0 to -0.09 0.69 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.69 06768151 53.99 SGD
Shipped after 2018-04-25
9 0 to -0.09 0.78 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.78 06768246 53.99 SGD
Shipped after 2018-04-25
10 0 to -0.09 0.86 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.86 06768325 53.99 SGD
Shipped after 2018-04-25
11 0 to -0.09 0.91 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.91 06768377 53.99 SGD
Shipped after 2018-04-25
11 0 to -0.09 0.97 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.97 06768431 53.99 SGD
Shipped after 2018-04-25
7 0 to -0.09 0.61 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.61 06768072 53.99 SGD
Shipped after 2018-04-25
9 0 to -0.09 0.72 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.72 06768185 53.99 SGD
Shipped after 2018-04-25
10 0 to -0.09 0.83 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.83 06768291 53.99 SGD
Shipped after 2018-04-25
11 0 to -0.09 0.93 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.93 06768395 53.99 SGD
Shipped after 2018-04-25
7 0 to -0.09 0.68 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.68 06768142 53.99 SGD
Shipped after 2018-04-25
9 0 to -0.09 0.7 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.70 06768167 36.99 SGD
Shipped after 2018-04-26
9 0 to -0.09 0.71 Aqua (TiAlN) Court Cemented carbide 1PC 1 AQMD 0.71 06768176 53.99 SGD
Shipped after 2018-04-25
10 0 - -0.09 0.8 Aqua (TiAlN) coat Super hard alloy 1PC 1 AQMD 0.80 06768264 36.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products