Buy more than* S$200* and get FREE SHIPPING

Aqua micro drill

Flute Length l (mm)
15
Tolerance (mm)
0--0.09
Shank Diameter d (phi mm)
3
Overall Length L (mm)
47
Point Angle (Degree)
140
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.7 TiAIN 1pc 1 AQMD 1.70 06769165 38.99 SGD
Shipped after 2018-04-27
1.72 - 1pc 1 AQMD 1.72 06769183 46.99 SGD
Shipped after 2018-04-26
1.73 - 1pc 1 AQMD 1.73 06769192 46.99 SGD
Shipped after 2018-04-26
1.74 - 1pc 1 AQMD 1.74 06769201 46.99 SGD
Shipped after 2018-04-26
1.75 - 1pc 1 AQMD 1.75 06769217 38.99 SGD
Shipped after 2018-04-26
1.76 - 1pc 1 AQMD 1.76 06769226 46.99 SGD
Shipped after 2018-04-26
1.96 - 1pc 1 AQMD 1.96 06769427 46.99 SGD
Shipped after 2018-04-26
1.97 - 1pc 1 AQMD 1.97 06769436 46.99 SGD
Shipped after 2018-04-26
1.64 - 1pc 1 AQMD 1.64 06769104 46.99 SGD
Shipped after 2018-04-26
1.66 - 1pc 1 AQMD 1.66 06769122 46.99 SGD
Shipped after 2018-04-26
1.67 - 1pc 1 AQMD 1.67 06769131 46.99 SGD
Shipped after 2018-04-26
1.69 - 1pc 1 AQMD 1.69 06769156 46.99 SGD
Shipped after 2018-04-26
1.84 - 1pc 1 AQMD 1.84 06769305 46.99 SGD
Shipped after 2018-04-26
1.85 - 1pc 1 AQMD 1.85 06769314 38.99 SGD
Shipped after 2018-04-26
1.86 - 1pc 1 AQMD 1.86 06769323 46.99 SGD
Shipped after 2018-04-26
1.87 - 1pc 1 AQMD 1.87 06769332 46.99 SGD
Shipped after 2018-04-26
1.93 - 1pc 1 AQMD 1.93 06769393 46.99 SGD
Shipped after 2018-04-26
1.98 - 1pc 1 AQMD 1.98 06769445 46.99 SGD
Shipped after 2018-04-26
1.99 - 1pc 1 AQMD 1.99 06769454 46.99 SGD
Shipped after 2018-04-26
1.6 TiAIN 1pc 1 AQMD 1.60 06769061 35.99 SGD
Shipped after 2018-04-27
1.61 - 1pc 1 AQMD 1.61 06769077 46.99 SGD
Shipped after 2018-04-26
1.62 - 1pc 1 AQMD 1.62 06769086 46.99 SGD
Shipped after 2018-04-26
1.63 - 1pc 1 AQMD 1.63 06769095 46.99 SGD
Shipped after 2018-04-26
1.65 - 1pc 1 AQMD 1.65 06769113 40.99 SGD
Shipped after 2018-04-26
1.68 - 1pc 1 AQMD 1.68 06769147 46.99 SGD
Shipped after 2018-04-26
1.77 - 1pc 1 AQMD 1.77 06769235 46.99 SGD
Shipped after 2018-04-26
1.78 - 1pc 1 AQMD 1.78 06769244 46.99 SGD
Shipped after 2018-04-26
1.79 - 1pc 1 AQMD 1.79 06769253 46.99 SGD
Shipped after 2018-04-26
1.8 TiAIN 1pc 1 AQMD 1.80 06769262 37.99 SGD
Shipped after 2018-04-26
1.81 - 1pc 1 AQMD 1.81 06769271 46.99 SGD
Shipped after 2018-04-26
1.82 - 1pc 1 AQMD 1.82 06769287 46.99 SGD
Shipped after 2018-04-26
1.83 - 1pc 1 AQMD 1.83 06769296 46.99 SGD
Shipped after 2018-04-26
1.88 - 1pc 1 AQMD 1.88 06769341 46.99 SGD
Shipped after 2018-04-26
1.89 - 1pc 1 AQMD 1.89 06769357 46.99 SGD
Shipped after 2018-04-26
1.9 TiAIN 1pc 1 AQMD 1.90 06769366 38.99 SGD
Shipped after 2018-04-26
1.91 - 1pc 1 AQMD 1.91 06769375 46.99 SGD
Shipped after 2018-04-26
1.92 - 1pc 1 AQMD 1.92 06769384 46.99 SGD
Shipped after 2018-04-26
1.94 - 1pc 1 AQMD 1.94 06769402 46.99 SGD
Shipped after 2018-04-26
1.95 - 1pc 1 AQMD 1.95 06769411 38.99 SGD
Shipped after 2018-04-27
1.71 - 1pc 1 AQMD 1.71 06769174 46.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products