Buy more than* S$200* and get FREE SHIPPING

TiAlN coat Counter sink

4.33 (3)
Purpose
work material: carbon steel, the alloy steel, special steel, and ductile cast iron, stainless steel, brass, resin, aluminum, a super-heat-resistant alloy, and hard cutting material, demonstrates power is a wide rangeof material.
Number of Blades
3
...see all>
Product Options
ADD TO CART
Shank Diameter Tolerance Blade Diameter Tolerance Tip Diameter d1 (mm) Chamfer Angle Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter Tolerance Blade Diameter Tolerance Tip Diameter d1 (mm) Chamfer Angle Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 4.2 90 ° 71 31.0 - 1PC 1 No.31 07579144 339.99 SGD
Shipped after 2018-01-29
- - 4.5 90 ° 71 37.0 - 1PC 1 No.37 07579153 409.99 SGD
Shipped after 2018-01-29
- - 3.8 90 ° 67 25.0 - 1PC 1 No.25 07579135 219.99 SGD
Shipped after 2018-01-26
- - 1.5 90? 45 6.3 5 1PC 1 No.6.3 07579074 54.99 SGD
In stock
- - 2.0 90? 50 8.3 6 1PC 1 No.8.3 07579083 64.99 SGD
In stock
- - 2.5 90? 50 10.4 6 1PC 1 No.10.4 07579092 73.99 SGD
In stock
h9 Z9 2.8 90? 56 12.4 8 1PC 1 No.12.4 07579101 82.99 SGD
In stock
- - 3.2 90? 60 16.5 8 1PC 1 No.16.5 07579117 95.99 SGD
In stock
- - 3.5 90? 63 20.5 10 1PC 1 No.20.5 07579126 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
High hardness steel materials such as die steel
5
From Japan
On 2015-05-14 23:15:56
Kire taste, finish, durability is all the best match.
Stainless steel pan dish (counterbore)
5
From Japan
On 2010-09-29 13:30:56
Price was high with no brand products but it was a very good product. There is no chatter, etc. and it finishes cleanly.
This review is about item#07579092.
Used for chamfering of stainless steel
3
From Japan
On 2010-02-04 10:28:50
I want you to improve blade rigidity for use in stainless steel
This review is about item#07579092.

Related Products