Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cut Off Power Tool Support Part

4.00 (3)
Roller Size (mm)
Total length: 240 Height adjustment: 50-160
Maximum Load (kgf)
150
Weight (kg)
2.7
Compatible
Fast cutting machine
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 0030-9450 07292153 90.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Auxiliary table of band saws
4
From Japan
On 2016-05-08 22:51:13
It is heavy rugged minute but, but cheaper does not rise to the pipe and angle is heavy, this is was good to buy because the rise breeze.
This review is about item#07292153.
Cutting, etc.
5
From Japan
On 2016-02-13 18:40:18
Structure is solid, good usability.
This review is about item#07292153.
As an aid at the time of the steel cutting
3
From Japan
On 2015-11-21 17:26:14
Handle is had for the top it was very good.
This review is about item#07292153.

Related Products