Buy more than* S$200* and get FREE SHIPPING

Super Light Crowbar

4.62 (13)
Material
High-tensile-steel pipe (H590)
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000 600 1PC 1 600mm 06792037 27.99 SGD
In stock
- 390 1PC 1 390mm 06792003 15.99 SGD
In stock
500 450 1PC 1 450mm 06792012 14.99 SGD
In stock
1000 540 1PC 1 540mm 06792021 26.99 SGD
In stock
1200 750 1PC 1 750mm 06792046 35.99 SGD
In stock
- 900 1PC 1 900mm 10926072 47.99 SGD
In stock
- 1050 1PC 1 1050mm 10926054 61.99 SGD
In stock
- 1200 1PC 1 1200mm 10926063 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Disaster site
5
From Japan
On 2018-06-14 12:47:29
As light as the name is, the size is just right. The correspondence was also satisfied early and it is satisfactory.
This review is about item#6792003.
Lift goods
4
From Japan
On 2017-12-18 16:06:42
Self weight is light and long It is comfortable when working. Better if the total length freely stretches
This review is about item#6792037.
Demolition work.
4
From Japan
On 2017-06-07 14:46:39
It used to be used for interior dismantling work, it was true that my friend was light and easy to use, I will patronize you.
This review is about item#6792012.
I use it when lifting the formwork and reinforcing bars at the time of driving by electric construction.
4
From Japan
On 2017-05-28 13:36:57
I saw what the carpenters are using and purchased thought that it seemed to be wrong if my main job was using it. After all it is light-weight of carrying around! I'm limited to this!
This review is about item#10926072.
House demolition work
5
From Japan
On 2017-03-06 09:29:41
I caught a coupon and I will comment. (I want a coupon ~) It can be used without problem if it is manual work. If heavy work (heavy machinery incorporation, heavy load positioning) it does not have a hollow pipe.
This review is about item#10926072.
Disaster preparedness
5
From Japan
On 2016-10-13 13:37:58
It is light as it is somewhat clair. It is heavier than an umbrella of a near size, it is lighter than the scoop. Stand up for the umbrella stand against the disaster.
This review is about item#6792046.
Site work
5
From Japan
On 2016-03-31 07:33:09
It was light and durable except that the rubber part could be removed quickly.
This review is about item#06792037.
It opens up variously.
5
From Japan
On 2015-08-03 15:51:45
It is good to be light. Even if it is loaded in a car, there is little influence on fuel economy.
This review is about item#06792046.
Demolition of nail pulling
5
From Japan
On 2013-09-16 13:16:17
It is light and very easy to use.
This review is about item#06792021.
Dismantling work
5
From Japan
On 2013-08-31 19:38:00
I chose by cheapness and lightness and bought it, but it is normal that it will not bend and break naturally! We will purchase again when additional bars are needed.
This review is about item#10926072.

Related Products