Buy more than* S$200* and get FREE SHIPPING

Interior Crowbar V

4.25 (4)
Purpose
The necessaries of interior finishing, The necessaries of interior finishing
Material
S45C
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Inside / Outside Box Chamber (mm) Tail Width (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Inside / Outside Box Chamber (mm) Tail Width (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 50 380 300 1PC 1 300 VType 10257685 21.99 SGD
In stock
- 6/72 35 100 150 1PC 1 150V type 36796785 14.99 SGD
In stock
411-5171 6/72 45 180 200 1PC 1 200V type 36796794 14.99 SGD
In stock
411-5384 6/48 45 290 250 1PC 1 250V type 36796803 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Removal of floor coverings
3
From Japan
On 2018-04-20 22:45:43
It was not the size I thought, but I thought that it was such a thing in terms of price.
This review is about item#36796794.
variously
5
From Japan
On 2016-08-16 00:29:39
It was cheaper than the local home improvement center. Goods are classic and easy to use
This review is about item#36796803.
Nail clip
4
From Japan
On 2016-06-09 19:05:07
Easy to use
This review is about item#36796794.
When disassembling interior building materials cleanly
5
From Japan
On 2013-11-18 21:16:32
It was used to dismantle building materials and the last row of flooring materials, but it was very easy to use. I used 1000 yen coupon this time, so I bought it quite cheaply.
This review is about item#36796803.

Related Products