Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shortening Clutch W for Chain Slings

4.00 (1)
Chain Wire Diameter (mm)
6.3
Breaking Load (kN)
63 or more
Dimensions p (mm)
65
Dimension m (mm)
9
Dimensions b (mm)
38
Dimension l (mm)
95
Dimension r (mm)
25
Working Load (t)
1.25
Weight (kg)
0.40
TRUSCO Part Number
281-2886
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VW063 07253267 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Adjusting the center of gravity of lifting load
4
From Japan
On 2013-05-14 13:14:45
Adjust the length of the two chain slings and use them for leveling asymmetric objects and hanging slopes. very convenient. When there is no crane hanging fee, you can also shave it by shortening the 5 m chain sling you are using. Compared to other manufacturer's shortening system, I am worried whether it is shallow and easy to disengage. I also considered grab hooks, but the point at which the use load dropped to 70% was useless.
This review is about item#07253267.

Related Products