Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Photograph Microsensor Groove Type Connector Type, Direct, Continuous Current Illumination, EE-SX47

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Indicator Lamp Standard Detective Object (mm) Operating Mode Detection Method Output Protection Structure Materials (cover) Weight (g) Consumption Electric Current (mA) Emission wavelength (nm) Light Source Shape Maximum Ink Ejecting Frequency (kHz) Material (case) Detection Distance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Indicator Lamp Standard Detective Object (mm) Operating Mode Detection Method Output Protection Structure Materials (cover) Weight (g) Consumption Electric Current (mA) Emission wavelength (nm) Light Source Shape Maximum Ink Ejecting Frequency (kHz) Material (case) Detection Distance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - Standard type - - -   1PC 1 EE-SX470 02489541 11.99 SGD
In stock
- - - - - - - - - - - - - - -   1PC 1 EE-SX471 02489557 11.99 SGD
In stock
Red color Opaque body of 2 x 0.8mm or more Light-ON Transmission type (groove type) NPN IP50 IEC60529 standard Polycarbonate About2.4 35 or less 940 GaAs infrared light emitting diode - One or more (average value: 3) Polybutylene terephthalate (PBT) 5 (groove width)   1PC 1 EE-SX472 39061057 11.99 SGD
In stock
Red color Opaque body of 2 x 0.8mm or more Light-ON Transmission type (groove type) NPN IP50 IEC60529 standard Polycarbonate About2.3 35 or less 940 GaAs infrared light emitting diode - One or more (average value: 3) Polybutylene terephthalate (PBT) 5 (groove width) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EE-SX473 39061066 14.99 SGD
Shipped after 2018-06-25
Red color Opaque body of 2 x 0.8mm or more Light-ON Transmission type (groove type) NPN IP50 IEC60529 standard Polycarbonate About3 35 or less 940 GaAs infrared light emitting diode - One or more (average value: 3) Polybutylene terephthalate (PBT) 5 (groove width)   1PC 1 EE-SX474 39061075 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2016-12-26 15:05:57
Like this, general-purpose but it has great product lineup.
This review is about item#39061066.

Related Products