Buy more than* S$200* and get FREE SHIPPING

Liner Fluorescent Lamp 20W

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lights Form
Rapid start
Power (W)
20
Brightness (W)
20
Rated Power (W)
20
Form
Rapid start type
Length (mm)
580
Application
General
...see all
Product Options
ADD TO CART
Type Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluorescent light pipe Daylight color 20 W FORM 1Box(25PC) 1 FLR20SD/M-B 03332192 81.94 SGD
In stock
Straight fluorescent lamps White 20W type 1Box(25PC) 1 FLR20SW/M-B 03332201 81.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fluorescent lamp exchange
5
From Japan
On 2015-03-05 14:07:33
Price is cheaper than purchasing at mass retailer
This review is about item#03332192.