Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Florescent Lamp, High White 20W Form

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
8500
Total Luminous Flux (Lm)
1170
Lights Form
Glow starter form
Power (W)
18
Brightness (W)
20
Rated Power (W)
18
Type
Straight tube fluorescent lamps
Color
Natural white color
Length (mm)
580
Type
20W energy-saving type
Application
General
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(25PC) 1 FL20SSN/18-B 05616502 83.23 SGD
Shipped after 2017-05-01
ADD TO CART