Buy more than* S$200* and get FREE SHIPPING

Ballast Less Mercury Lamp, Reflected Type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Flux (Lm)
6400
Rating Life (Hours)
9000
Beam Angle (degrees)
130
Total Luminous Flux (Lm)
8000
Outer Diameter (phi mm)
180
Connector
E39
Rated Voltage (V)
200 to 220
Rated Power (W)
500
Type
Mercury lamp fluorescent reflective
Weight (g)
350
Overall Length (mm)
265
Shape
R
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BHRF210V-500W S 05699242 90.31 SGD
Shipped after 2017-02-27
ADD TO CART