Buy more than* S$200* and get FREE SHIPPING

Fluorescent Light Tube, Para Light 1

4.44 (9)
...see all
Product Options
ADD TO CART
Lighting System Type Light Source Color Color Temperature (K) 2015 Trusco Published Pages Tube Length (mm) 2014 TRUSCO Published Page Rated Lamp Power (W) Mean Color Rendring Rating (Ra) Lamp Current (A) Weight (g) Rating Life (Hours) TRUSCO Part Number Total Luminous Flux (Lm) Rated Average Lifespan (hours) Connector Pipe Diameter (phi mm) Type Light Color Outer Diameter (mm) Color Rated Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lighting System Type Light Source Color Color Temperature (K) 2015 Trusco Published Pages Tube Length (mm) 2014 TRUSCO Published Page Rated Lamp Power (W) Mean Color Rendring Rating (Ra) Lamp Current (A) Weight (g) Rating Life (Hours) TRUSCO Part Number Total Luminous Flux (Lm) Rated Average Lifespan (hours) Connector Pipe Diameter (phi mm) Type Light Color Outer Diameter (mm) Color Rated Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 13WFPL form - - - 180 - 13 - - 45 - - 840 6000 GY10q-2 15.5 - Daylight white - Daylight white 13 1Box(10PC) 1 FPL13EX-N 75418743 64.47 SGD
In stock
- 27WFPL form - - - 246 - 27 - - 104 - - 1800 7500 GY10q-4 20 - Daylight white - Daylight white 27 1Box(10PC) 1 FPL27EX-N 75418822 89.02 SGD
In stock
- - - 6700 - 410 - 36 84 0.435 166 9000 001-2319 2720 9000 GY10q-6 20 - - 411 - - 1pc 1 FPL36EX-D 37183072 16.11 SGD
Shipped after 2017-04-03
- - - 5000 - 322 - 28 - 0.425 - 7500 - 2100 7500 GY10q-5 20 - - 324 - - 1box(10pc) 1 FPL28EX-N 05822162 119.90 SGD
Shipped after 2017-04-03
- 13WFPL form Hairumikku N - - 180 - 13 - 0.3 45 6000 309-6807 840 - GX10q-2 - - - 15.5 Lunch white - 1PC 1 FPL13EX-N 68534076 8.13 SGD
In stock
- 13WFPL form Hairumikku D - - 180 - 13 - 0.3 45 6000 - 790 - GX10q-2 - - - 15.5 Daylight color - 1PC 1 FPL13EX-D 68534067 8.13 SGD
Shipped after 2017-04-03
- 55WFPL form - - - 559 - 55 - - - - - 4500 9000 GY10q-7 20 - Lunch white - Lunch white 55 1Box(10PC) 1 FPL55EX-N 75418953 140.83 SGD
In stock
Glow starter type 36WFPL form - 5000 3 1949 410 2-2752 36 84 0.435 166 9000 001-2327 2900 9000 GY10q-6 20 - - 411 Daylight white - 1PC 1 FPL36EX-N 37183097 16.11 SGD
In stock
Glow starter type 27WFPL form - 5000 - 246 - 27 84 0.61 104 7500 001-2301 1800 - GY10q-4 20 - - 246 Lunch white - 1PC 1 FPL27EX-N 37183081 12.37 SGD
In stock
Glow starter form 36WFPL form - 5000 - 410 - 36 - 0.435 - 9000 - 2900 - GY10q-6 20 Compact fluorescent lamps (para Lite) - 411 Natural white color - 1Box(10PC) 1 FPL36EX-N 05494544 108.40 SGD
In stock
Glow starter type 27WFPL form - 6700 - 246 - 27 84 0.61 104 7500 001-2297 1690 - GY10q-4 20 - - 246 Daylight color - 1PC 1 FPL27EX-D 37183063 12.47 SGD
In stock
- - - - - 221 - 18 - - - - - 1120 7500 GY10q-3 20 - - - - 18 1box(10pc) 1 FPL18EX-N 75418777 79.11 SGD
In stock
- - - - - 411 - 36 - - 166 - - 2900 9000 GY10q-6 20 - - - - 36 1box(10pc) 1 FPL36EX-L 75418883 129.90 SGD
Shipped after 2017-04-03
- - - - - 246 - 27 - - 104 - - 1690 7500 GY10q-4 20 - - - - 27 1box(10pc) 1 FPL27EX-D 75418831 109.90 SGD
In stock
- - - - - 411 - 36 - - 166 - - 2720 9000 GY10q-6 20 - - - - 36 1box(10pc) 1 FPL36EX-D 75418917 129.90 SGD
In stock
- - - - - 559 - 55 - - - - - 4500 9000 GY10q-7 20 - - - - 55 1box(10pc) 1 FPL55EX-L 75418926 169.90 SGD
Shipped after 2017-04-03
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Everyday life
5
From Japan
On 2017-01-13 15:57:08
Home improvement of less than half? Cheap and it will be saved. Since the first-class brand of performance, durability has credit.
This review is about item#37183081.
Use in stand-type fluorescent lamps
5
From Japan
On 2016-12-27 14:42:15
Since consumables was purchased for exchange. 5 This need was was, but there is only input ten, it will be saved and it can be purchased at 5 bottles, or a single.
This review is about item#75418822.
In the elevator car lighting exchange
5
From Japan
On 2016-07-15 16:35:09
Very easy to use, I'm glad I can be easily detached But I was troubled available at special structure was good will be available on short delivery time
This review is about item#37183072.
During parts of the inspection, illuminate the hand
4
From Japan
On 2016-07-12 16:21:22
That's close to the supermarkets, because it does not surprisingly put this "daylight", I'm glad I went to the cheap hand. That's the other colors of light, when the component inspection, will be color changes difficult to see, this is a good reputation in the field. Even better if a little cheap.
This review is about item#37183063.
Disk write
4
From Japan
On 2015-01-12 15:13:32
Since it is a consumable goods, and regularly exchange. Because the cheaper price than the neighborhood of the home improvement and electronics stores were purchased to try. It is slightly that Of course has been used for one year but is brighter than the things that turned black glass. Chira with virtually no.
This review is about item#37183081.
Working light bulb
4
From Japan
On 2014-12-09 13:45:07
Since the manufacturers goods, it can be used safely.
This review is about item#68534076.
To the work desk.
5
From Japan
On 2014-11-17 15:23:59
We chose on price. Commodity is no problem at all.
This review is about item#37183081.
Visual examination
3
From Japan
On 2014-05-19 13:13:16
Bright and convenient
This review is about item#37183081.
Lighting of the common areas of the shopping center
5
From Japan
On 2007-11-03 11:01:48
It survives because I want to buy cheaper at 1 yen. Usually we hope also to buy together with the discount rate goes up in OK2 boxes in ten unit because it does not have the installation only one thing to use this light bulb ...
This review is about item#05494544.