Buy more than* S$200* and get FREE SHIPPING

Ring Fluorescent Lamp 20W

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
6000
Lights Form
Glow starter type
Brightness (W)
20
Rated Power (W)
18
...see all
Product Options
ADD TO CART
Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Daylight color 20W energy saving type 1Box(5PC) 1 FCL20D/18-B 03398263 48.55 SGD
Shipped after 2017-06-26
White 20W Ring shape energy saving 1Box(5PC) 1 FCL20W/18-B 03398281 48.55 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Multiple dwelling common use lighting ball change
5
From Japan
On 2017-04-04 15:11:59
It is a form that is getting readily available at general electronics store, so it was saved because we could buy it all together.
This review is about item#3398281.
Street light
3
From Japan
On 2013-03-11 12:17:26
We ordered 2 boxes in a shared light in the corridor of the owner's apartment. We should exchange all at once, but we exchange ones that are blinking or extinguished at the time of inspection. As a mass merchandiser, Surlyn's 20 W is more expensive than things of 30 w. Though the thing purchased this time is the product of Company H, the amount / illuminance does not seem to be different from those of other companies. Although it was a product of N company in the past, lifetime is not compared with other company's products, so I do not know yet. It is enough as it is a consumable item. We will also continue to purchase.
This review is about item#03398263.