Buy more than* S$200* and get FREE SHIPPING

Liner Fluorescent Lamp 20W

4.78 (23)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
8500
Tube Length (mm)
580
Rated Lamp Power (W)
18
Lights Form
Glow starter type
Pipe Diameter (phi mm)
28
Brightness (W)
20
Current (A)
0.34
Type
Straight tube fluorescent lamp
Compatible
FG-1E, FG-1P, FE1E
...see all
Product Options
ADD TO CART
Total Luminous Flux (Lm) Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1070 Daylight color 20W energy saving type 1Box(25PC) 1 FL20SSD-18B 35059647 50.26 SGD
In stock
1230 White 20W ecology type 1Box(25PC) 1 FL20SSW/18-B 05246656 50.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
23 Customer Reviews
The reviews are automatic translation.
Outdoor lights, parking lot lights, etc. of the residents' association
5
From Japan
On 2016-12-11 17:16:49
Multi-of in a place to use, cost burden will be saved less. I would like to use in the future.
This review is about item#35059647.
Used in lighting equipment of the facility
5
From Japan
On 2016-09-01 15:14:47
It is very, very ordinary fluorescent light lamp. And cheap to buy, you will be saved. Durability also think that there is no particular problem.
This review is about item#35059647.
Of public housing complex stairs light-Chuwato
4
From Japan
On 2016-05-18 09:02:26
Packing was simpler than I thought, but I was with the firm. Whether life is, we will see.
This review is about item#05246656.
Of course, it is the existing ball out correspondence.
5
From Japan
On 2016-03-29 15:19:28
Who? Among them, the person who was saying Nante fluorescent light is lost, convenient and handy, inexpensive, totally no problem.
This review is about item#05246656.
As a replacement for the apartment of passage lights
5
From Japan
On 2016-02-24 19:19:05
Twice a year, came time to replace the passage lights of about twenty, I bought so stock up content became several. Is it was cheap stock up content of 50 pieces of more than 10%, but it is popular with bright everyone. Half a year we believe that the brightness in the specified purchase if you can keep.
This review is about item#35059647.
Stores and office lighting
5
From Japan
On 2016-02-16 18:20:59
In particular it has been used without problem. Are you satisfied with the price. We repeat use.
This review is about item#05246656.
Public hall lighting
5
From Japan
On 2016-01-14 13:01:58
In a fluorescent lamp of the major manufacturers was purchased, certain manufacturers are very cheap any change not commodity Even though prices and those of the (Panasonic).
This review is about item#35059647.
Regular exchange of lighting.
5
From Japan
On 2015-10-19 18:56:08
Since it is the same brightness, brightness is, I do not mind.
This review is about item#35059647.
Lighting of the poultry house
5
From Japan
On 2015-03-13 18:55:59
We are satisfied with the price.
This review is about item#05246656.
It is using the very exit lamps.
5
From Japan
On 2015-02-27 13:41:35
Because there is a utility in low-cost, also want to buy
This review is about item#05246656.