Buy more than* S$200* and get FREE SHIPPING

Liner Fluorescent Lamp 10W

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tube Length (mm)
330
Rated Lamp Power (W)
10
Rating Life (Hours)
6000
Total Luminous Flux (Lm)
420
Lights Form
Glow starter type
Connector
G13
Pipe Diameter (phi mm)
25.5
Current (A)
0.23
Weight (g)
56
Type
10W form
Compatible
Glow starter: FG-7E, FG-7P
...see all
Product Options
ADD TO CART
Color Temperature (K) Mean Color Rendring Rating (Ra) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Mean Color Rendring Rating (Ra) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4200 61 White 1Box(25PC) 1 FL10W-B 05287983 72.23 SGD
In stock
6500 74 Daylight color 1Box(25PC) 1 FL10D-B 09150653 72.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use it for the lighting of the common part.
5
From Japan
On 2017-01-20 19:31:50
We are using it as lighting of the common part, but since there are about 70 in all, exchange is done quite a number in the year. Although I bought for the first time this time, it can be used with confidence as a maker item. It is appreciated from the perspective of COSPA.
This review is about item#9150653.
Lighting of poultry houses
5
From Japan
On 2015-03-17 18:18:29
I am satisfied with price quality.
This review is about item#05287983.