Buy more than* S$200* and get FREE SHIPPING

Blade B

3.00 (1)
Shaft Diameter (phi mm)
2.6
...see all>
Product Options
ADD TO CART
Purpose Overall Length (mm) Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Overall Length (mm) Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - TiN coating - 1Pack(10PC) 1 B30P 06796815 47.99 SGD
Shipped after 2018-03-02
- - HSS (high speed steel) - 1Pack(10PC) 1 B60 06796842 68.99 SGD
Shipped after 2018-03-02
- - Cemented carbide - 1Pack(10PC) 1 B50C 06796833 93.99 SGD
Shipped after 2018-03-02
- - Cemented carbide - 1Pack(10PC) 1 B25C 06796797 149.99 SGD
Shipped after 2018-03-02
- - Cemented carbide - 1Pack(10PC) 1 B20C 06796763 149.99 SGD
Shipped after 2018-03-02
- - HSS (high speed steel) - 1Pack(10PC) 1 B32 06796824 31.99 SGD
Shipped after 2018-03-02
- - HSS (high speed steel) - 1Pack(10PC) 1 B30 06796806 40.99 SGD
Shipped after 2018-03-02
- - HSS (high speed steel) - 1Pack(10PC) 1 B12 06796736 31.99 SGD
Shipped after 2018-03-02
- - HSS (high speed steel) - 1Pack(10PC) 1 B11 06796727 31.99 SGD
Shipped after 2018-03-02
- - Cemented carbide - 1Pack(10PC) 1 B10C 06796666 149.99 SGD
Shipped after 2018-03-02
- - HSS (high speed steel) - 1Pack(10PC) 1 B25 06796781 30.99 SGD
Shipped after 2018-03-02
- - TiN coating - 1Pack(10PC) 1 B20P 06796772 38.99 SGD
Shipped after 2018-03-02
- - Diamond electrodeposition - 1Pack(10PC) 1 B10D 06796675 279.99 SGD
Shipped after 2018-03-02
- - Cemented carbide - 1Pack(10PC) 1 B70 06796851 95.99 SGD
Shipped after 2018-03-02
- - Cobalt HSS (high speed steel) HSSCo - 1Pack(10PC) 1 B10S 06796711 31.99 SGD
Shipped after 2018-03-02
- - TiN coating - 1Pack(10PC) 1 B10PL 06796702 41.99 SGD
Shipped after 2018-03-02
- - TiN coating - 1Pack(10PC) 1 B10P 06796693 40.99 SGD
Shipped after 2018-03-01
Brass, cast metal, plastic 24.4 High-speed steel (high-speed steel) Sleeve /B Holder/B, M 1Pack(10PC) 1 BLD-B10 06796657 27.99 SGD
Shipped after 2018-02-26
Brass, cast metal, plastic 21.8 TiN coating Sleeve Holder/B, M 1Pack(10PC) 1 BLD-B12P 06796745 48.99 SGD
Shipped after 2018-03-02
Brass, cast metal, plastic 24.4 High-speed steel (high-speed steel) Sleeve /B Holder/B, M 1Pack(10PC) 1 BLD-B20 06796754 27.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of ABS resin molded products
3
From Japan
On 2016-05-06 13:50:19
The edge is thin and slightly crisp. Sharpness is smooth, unlike made in China.
This review is about item#06796657.

Related Products