Buy more than* S$200* and get FREE SHIPPING

Inside Diameter Screw Cutter Tool Bits

Specification
No Anvil
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Hole Diameter (phi mm) Type Type 2014 TRUSCO Published Page TRUSCO Part Number Minimum Hole Diameter (mm) Tip Length (mm) Dimension D1 (mm) Dimensions D (mm) Dimension F (mm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Hole Diameter (phi mm) Type Type 2014 TRUSCO Published Page TRUSCO Part Number Minimum Hole Diameter (mm) Tip Length (mm) Dimension D1 (mm) Dimensions D (mm) Dimension F (mm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 16 - Right hand threaded tip for 16mm Screw-on 1-0339 403-5259 16 16 13 16 10.2 32 1PC 1 SIR 0013 M16 06803824 129.99 SGD
Shipped after 2018-06-01
100 6.0 to Right hand threading chip for 6mm Screw-on 1-0339 403-5216 6 6 5.1 12 4.3 12 1PC 1 SIR 0005 H06 06803763 129.99 SGD
Shipped after 2018-05-31
250 40 to Threading chip right hand 27mmU for - - - 40 27U 32 32 25.8 - 1PC 1 SIR 0032 S27U 06803921 219.99 SGD
Shipped after 2018-06-01
170 19 to Threading chip left hand 16mm for - - - 19 16 16 20 11.7 40 1PC 1 SIL 0016 P16 06803964 129.99 SGD
Shipped after 2018-06-01
125 7.8 to Threading chip right hand 8mm for - 1-0339 403-5224 7.8 8 6.6 16 5.3 18 1PC 1 SIR 0007 K08 06803772 129.99 SGD
Shipped after 2018-06-01
170 24 to Threading chip left hand 16mm for - 1-0339 403-5208 24 16 20 20 13.7 - 1PC 1 SIL 0020 P16 06803973 129.99 SGD
Shipped after 2018-05-31
300 48 to Threading chip right hand 27mm for - - - 46 27 40 40 26.6 - 1PC 1 SIR 0040 T27 06803912 289.99 SGD
Shipped after 2018-06-01
100 12 to Threading chip right hand 11mm for - 1-0339 403-5232 12 11 10 10 7.4 - 1PC 1 SIR 0010 H11 06803797 119.99 SGD
Shipped after 2018-05-31
200 29 to Threading chip right hand 22mm for - 1-0339 403-5305 29 22 25 25 18.1 - 1PC 1 SIR 0025 R22 06803894 219.99 SGD
Shipped after 2018-06-01
125 9.0 to Threading chip right hand 8mmU for - - - 9 8U 7.3 16 6.6 21 1PC 1 SIR 0008 K08U 06803781 139.99 SGD
Shipped after 2018-06-01
170 24 to Threading chip right hand 16mm for - 1-0339 403-5275 24 16 20 20 13.7 - 1PC 1 SIR 0020 P16 06803842 139.99 SGD
In stock
250 40 to Threading chip right hand 27mm for - - - 38 27 32 32 22.6 - 1PC 1 SIR 0032 S27 06803903 219.99 SGD
Shipped after 2018-06-01
250 36 to Threading chip right hand 16mm for - - - 36 16 32 32 19.7 - 1PC 1 SIR 0032 S16 06803867 219.99 SGD
Shipped after 2018-06-01
125 12 to Threading chip right hand 11mm for - 1-0339 403-5241 12 11 10 16 7.4 25 1PC 1 SIR 0010 K11 06803806 129.99 SGD
Shipped after 2018-05-31
140 15 to Threading chip right hand 11mm for - - - 15 11 13 16 8.9 32 1PC 1 SIR 0013 L11 06803815 129.99 SGD
Shipped after 2018-05-31
170 19 to Threading chip right hand 16mm for - 1-0339 403-5267 19 16 16 20 11.7 40 1PC 1 SIR 0016 P16 06803833 129.99 SGD
Shipped after 2018-05-31
100 6.0 to Threading chip left hand for 6mm - - - 6 6 5.1 12 4.3 12 1PC 1 SIL 0005 H06 06803937 129.99 SGD
Shipped after 2018-06-01
125 7.8 to Threading chip left hand 8mm for - - - 7.8 8 6.6 16 5.3 18 1PC 1 SIL 0007 K08 06803946 129.99 SGD
Shipped after 2018-06-01
150 16 to Threading chip left hand 16mm for - - - 16 16 13 16 10.2 32 1PC 1 SIL 0013 M16 06803955 129.99 SGD
Shipped after 2018-06-01
170 24 to Threading chip right hand 22mm for - 1-0339 403-5283 24 22 20 20 15.6 - 1PC 1 SIR 0020 P22 06803885 139.99 SGD
Shipped after 2018-06-01
200 29 to Threading chip right hand 16mm for - 1-0339 403-5291 29 16 25 25 16.2 - 1PC 1 SIR 0025 R16 06803851 199.99 SGD
Shipped after 2018-06-01
300 44 to Threading chip right hand 16mm for - - - 44 16 40 40 23.7 - 1PC 1 SIR 0040 T16 06803876 289.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products