Buy more than* S$200* and get FREE SHIPPING

Cobalt VL Hole Saw

5.00 (1)
Perforation Thickness (mm)
5
Effective Length (mm)
25
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
6
Overall Length (mm)
67.5
Material
Cobalt HSS (high speed steel) CO HSS
...see all>
Product Options
ADD TO CART
Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 1PC 1 VL016 06804445 27.99 SGD
Shipped after 2018-05-29
15 1PC 1 VL015 06804436 30.99 SGD
Shipped after 2018-05-29
19 1PC 1 VL019 06804472 28.99 SGD
Shipped after 2018-05-29
17 1PC 1 VL017 06804454 27.99 SGD
Shipped after 2018-05-29
18 1PC 1 VL018 06804463 27.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of iron plate
5
From Japan
On 2011-02-23 11:29:27
Anyhow durable
This review is about item#06804454.

Related Products