Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cobalt VL hole saw

5.00 (1)
Perforation Thickness (mm)
5
Effective Length (mm)
25
Drill Diameter (phi mm)
6
Overall Length (mm)
105
Material
Cobalt HSS (high speed steel) CO HSS
...see all>
Product Options
ADD TO CART
Hole Saw Outer Diameter (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Saw Outer Diameter (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 10 1PC 1 VL024 06804524 28.99 SGD
In stock
28 10 1PC 1 VL028 06804567 28.99 SGD
In stock
26 7 1PC 1 VL026 06804542 27.99 SGD
In stock
20 7 1PC 1 VL020 06804481 28.99 SGD
Shipped after 2018-06-26
23 10 1PC 1 VL023 06804515 35.99 SGD
In stock
29 10 1PC 1 VL029 06804576 28.99 SGD
Shipped after 2018-06-26
21 7 1PC 1 VL021 06804497 28.99 SGD
Shipped after 2018-06-21
22 7 1PC 1 VL022 06804506 28.99 SGD
In stock
25 7 1PC 1 VL025 06804533 28.99 SGD
In stock
27 7 1PC 1 VL027 06804551 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling work on guardrail support
5
From Japan
On 2016-08-23 18:37:48
Although it opened more than 100 places, it was sharp until the end. It seems to be still used. I will recommend it.
This review is about item#6804481.

Related Products