Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cobalt VL hole saw

5.00 (1)
Perforation Thickness (mm)
5
Effective Length (mm)
25
Drill Diameter (phi mm)
6
Overall Length (mm)
105
...see all>
Product Options
ADD TO CART
Hole Saw Outer Diameter (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Saw Outer Diameter (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
59 13 1pc 1 VL059 06804874 67.99 SGD
Shipped after 2018-06-28
51 10 1pc 1 VL051 06804795 60.99 SGD
Shipped after 2018-06-28
54 10 1pc 1 VL054 06804822 60.99 SGD
Shipped after 2018-06-28
58 13 1pc 1 VL058 06804865 67.99 SGD
Shipped after 2018-06-28
56 13 1pc 1 VL056 06804847 67.99 SGD
Shipped after 2018-06-28
52 10 1pc 1 VL052 06804804 59.99 SGD
Shipped after 2018-06-28
55 13 1pc 1 VL055 06804831 67.99 SGD
Shipped after 2018-06-28
57 10 1pc 1 VL057 06804856 66.99 SGD
Shipped after 2018-06-28
50 10 1pc 1 VL050 06804786 56.99 SGD
Shipped after 2018-06-28
53 10 1pc 1 VL053 06804813 70.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used for thin steel plate.
5
From Japan
On 2015-07-13 08:30:17
It was used for thin steel plate. It was very beautifully drilled. I also felt work speed quickly.
This review is about item#06804786.

Related Products