Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cobalt VL hole saw

Perforation Thickness (mm)
5
Effective Length (mm)
25
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
13
Overall Length (mm)
105
Material
Cobalt HSS (high speed steel) CO HSS
...see all>
Product Options
ADD TO CART
Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
64 1PC 1 VL064 06804926 70.99 SGD
Shipped after 2018-06-28
67 1PC 1 VL067 06804953 77.99 SGD
Shipped after 2018-06-28
69 1PC 1 VL069 06804971 77.99 SGD
Shipped after 2018-06-28
66 1PC 1 VL066 06804944 77.99 SGD
Shipped after 2018-06-28
60 1PC 1 VL060 06804883 72.99 SGD
Shipped after 2018-06-28
68 1PC 1 VL068 06804962 80.99 SGD
Shipped after 2018-06-28
62 1PC 1 VL062 06804901 70.99 SGD
Shipped after 2018-06-28
63 1PC 1 VL063 06804917 70.99 SGD
Shipped after 2018-06-28
61 1PC 1 VL061 06804892 70.99 SGD
Shipped after 2018-06-28
65 1PC 1 VL065 06804935 77.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products