Buy more than* S$200* and get FREE SHIPPING

Cobalt VL hole saw

5.00 (1)
Perforation Thickness (mm)
5
Effective Length (mm)
25
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
13
Overall Length (mm)
105
...see all>
Product Options
ADD TO CART
Material Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cobalt HSS (high speed steel) CO HSS 70 1PC 1 VL070 06804987 81.99 SGD
Shipped after 2018-05-31
Cobalt HSS (high speed steel) CO HSS 80 1PC 1 VL080 06805005 95.99 SGD
Shipped after 2018-05-31
- 90 1PC 1 VL090 06805014 119.99 SGD
Shipped after 2018-05-31
Cobalt HSS (high speed steel) CO HSS 95 1PC 1 VL095 06805023 119.99 SGD
Shipped after 2018-05-31
Cobalt HSS (high speed steel) CO HSS 75 1PC 1 VL075 06804996 84.99 SGD
Shipped after 2018-05-31
Cobalt HSS (high speed steel) CO HSS 100 1PC 1 VL100 06805032 119.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum spandrel opening
5
From Japan
On 2013-03-07 20:19:04
The specified speed of rotation was quite slow, but I could open it with a beautiful cut.
This review is about item#06805032.

Related Products