Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SilverStar ultra 505 triple carbide Hole saws

3.00 (2)
Spring
Small
Set Screw
5x6
Perforation Thickness (mm)
20
Effective Length (mm)
25
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
10
Overall Length (mm)
105
Number of Blades
4
...see all>
Product Options
ADD TO CART
Drilling Size (mm) Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drilling Size (mm) Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 15 1PC 1 SS015 06805041 49.99 SGD
Shipped after 2018-06-26
- 16 1PC 1 SS016 06805057 48.99 SGD
Shipped after 2018-06-26
17 - 1PC 1 SS017 06805066 48.99 SGD
Shipped after 2018-06-26
18 - 1PC 1 SS018 06805075 48.99 SGD
Shipped after 2018-06-26
19 - 1PC 1 SS019 06805084 48.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel 9 t (by drilling machine)
1
From Japan
On 2014-12-20 16:53:33
When I opened a hole two or three times, the knife was taken off from the root as a porcelain. I could not use it at all ... I am sorry it is not cheap ...
This review is about item#06805041.
Car maintenance
5
From Japan
On 2013-04-20 14:02:26
It is natural that this price is enough for this price that can be cut well
This review is about item#06805057.

Related Products