Buy more than* S$200* and get FREE SHIPPING

Silver star 505 Triple super hard hole saw

3.50 (2)
Set Screw
5x6
Perforation Thickness (mm)
20
Effective Length (mm)
25
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
10
Overall Length (mm)
105
...see all>
Product Options
ADD TO CART
Size Drilling Size (mm) Spring Hole Saw Outer Diameter (mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Drilling Size (mm) Spring Hole Saw Outer Diameter (mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Small 22 4 1PC 1 SS022 06805111 53.99 SGD
Shipped after 2018-04-23
- - Large 27 6 1PC 1 SS027 06805163 56.99 SGD
Shipped after 2018-04-27
- - Small 20 4 1PC 1 SS020 06805093 48.99 SGD
Shipped after 2018-04-23
- - Small 25 6 1PC 1 SS025 06805145 53.99 SGD
Shipped after 2018-04-23
15phi to 55phi - Small 24 6 1PC 1 SS024 06805136 53.99 SGD
Shipped after 2018-04-27
- 21 Small - 4 1PC 1 SS021 06805102 61.99 SGD
Shipped after 2018-04-27
- 28 Large - 6 1PC 1 SS028 06805172 56.99 SGD
Shipped after 2018-04-27
- 29 Large - 6 1PC 1 SS029 06805181 64.99 SGD
Shipped after 2018-04-27
- 26 Large - 6 1PC 1 SS026 06805154 56.99 SGD
Shipped after 2018-04-27
- 23 Small - 4 1PC 1 SS023 06805127 53.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Drilling into SUS pipe
2
From Japan
On 2016-11-22 16:56:43
Although the sharpness of the hole saw is good, the center drill has bent by using several times. I feel that the material of the drill is too soft.
This review is about item#6805145.
SUS pipe drilling
5
From Japan
On 2015-03-16 18:14:36
To the stainless steel pipe 50 At 2.0, we drilled about 10 pieces to release the branch pipe. The last person had a bit of a burning feeling, but I could work without changing the sharpness.
This review is about item#06805163.

Related Products