Buy more than* S$200* and get FREE SHIPPING

Silver star 505 Triple super hard hole saw

Perforation Thickness (mm)
20
Effective Length (mm)
25
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
10
Overall Length (mm)
105
...see all>
Product Options
ADD TO CART
Drilling Size (mm) Spring Set Screw Hole Saw Outer Diameter (mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drilling Size (mm) Spring Set Screw Hole Saw Outer Diameter (mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Large 5x6 32 6 1PC 1 SS032 06805215 66.99 SGD
Shipped after 2018-03-02
31 Large 5x6 - 6 1PC 1 SS031 06805206 66.99 SGD
Shipped after 2018-03-02
33 Large 5x6 - 6 1PC 1 SS033 06805224 66.99 SGD
Shipped after 2018-03-02
36 Large 5x6 - 8 1PC 1 SS036 06805251 77.99 SGD
Shipped after 2018-03-02
37 Large 5x8 - 8 1PC 1 SS037 06805267 77.99 SGD
Shipped after 2018-03-02
38 Large 5x8 - 8 1PC 1 SS038 06805276 77.99 SGD
Shipped after 2018-03-02
39 Large 5x8 - 8 1PC 1 SS039 06805285 77.99 SGD
Shipped after 2018-03-02
- Large 5x6 35 8 1PC 1 SS035 06805242 66.99 SGD
Shipped after 2018-03-02
- Large 5x6 30 6 1PC 1 SS030 06805197 56.99 SGD
Shipped after 2018-02-26
- Big 5x6 34 8 1PC 1 SS034 06805233 66.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products