Buy more than* S$200* and get FREE SHIPPING

Silver star 505 Triple super hard hole saw

Set Screw
5x8
Perforation Thickness (mm)
20
Effective Length (mm)
25
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
10
Overall Length (mm)
105
...see all>
Product Options
ADD TO CART
Drilling Size (mm) Spring Hole Saw Outer Diameter (mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drilling Size (mm) Spring Hole Saw Outer Diameter (mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Big 40 8 1PC 1 SS040 06805294 76.99 SGD
Shipped after 2018-06-01
43 Large - 8 1PC 1 SS043 06805321 90.99 SGD
Shipped after 2018-06-01
47 Large - 10 1PC 1 SS047 06805364 96.99 SGD
Shipped after 2018-06-01
42 Large - 8 1PC 1 SS042 06805312 90.99 SGD
Shipped after 2018-06-01
46 Large - 10 1PC 1 SS046 06805355 109.99 SGD
Shipped after 2018-06-01
48 Large - 10 1PC 1 SS048 06805373 96.99 SGD
Shipped after 2018-06-01
49 Large - 10 1PC 1 SS049 06805382 109.99 SGD
Shipped after 2018-06-01
45 Large - 10 1PC 1 SS045 06805346 90.99 SGD
Shipped after 2018-06-01
41 Large - 8 1PC 1 SS041 06805303 97.99 SGD
Shipped after 2018-06-01
44 Large - 10 1PC 1 SS044 06805337 90.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products