Buy more than* S$200* and get FREE SHIPPING

Silver star 505 triple carbide hole saw

Set Screw
5x8
Perforation Thickness (mm)
20
Effective Length (mm)
25
Drill Diameter (phi mm)
6
Overall Length (mm)
105
...see all>
Product Options
ADD TO CART
Drilling Size (mm) Hole Saw Outer Diameter (mm) Shank Diameter (phi mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drilling Size (mm) Hole Saw Outer Diameter (mm) Shank Diameter (phi mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
53 53 10 10 1pc 1 SS053 06805425 129.99 SGD
Shipped after 2018-03-02
57 57 13 12 1pc 1 SS057 06805461 169.99 SGD
Shipped after 2018-03-02
50 50 10 10 1pc 1 SS050 06805391 109.99 SGD
Shipped after 2018-03-02
51 51 10 10 1pc 1 SS051 06805407 129.99 SGD
Shipped after 2018-03-02
52 52 10 10 1pc 1 SS052 06805416 129.99 SGD
Shipped after 2018-03-02
56 56 13 12 1pc 1 SS056 06805452 169.99 SGD
Shipped after 2018-03-02
58 58 13 12 1pc 1 SS058 06805477 169.99 SGD
Shipped after 2018-03-02
59 59 13 12 1pc 1 SS059 06805486 169.99 SGD
Shipped after 2018-03-02
55 55 10 10 1pc 1 SS055 06805443 129.99 SGD
Shipped after 2018-03-02
54 54 10 10 1pc 1 SS054 06805434 129.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products