Mini Tacker Tg-H
(5)
Feature
* Products that meet your criteria are shown in
table below.
Caution You may not be able to hit into hard wood, You may not be able to hit into hard wood
Purpose Convenient for various work, Convenient for various work
2015 Trusco Published Pages 3 1628
2014 TRUSCO Published Page 2-2326
External Form Dimensions (Height x Width x Length)(mm) 131x25x151, 131x25x151
Needle Loading Method Magazine slide method, Magazine sliding method
Staple Leg Length (mm) 6,8, 6, 8
Nail Loading Number (pieces) 100, 100
Staples Type 1208F/T3-6M, 1208F/T3-6M
Weight (g) 210, 210
Color blue, Blue
TRUSCO Part Number 004-9271, 004-9271
Caution There may be cases where it cannot be driven into hard wood.
Accessories Needle (1208F) with this x400, With needle(1208-F)x400
Application Convenient to maneuver.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Fixing curtain
From Japan
On 2017-11-22 15:36:08
It is a product that can be used easily and easily. It is very convenient for usability.
Izakaya seat replacement
From Japan
On 2016-12-12 17:10:05
Old heavy tucker bounced and floated, but it is lightly easy to eat and does not float well at all, it is very easy to use.
Used to attach the shade
From Japan
On 2015-08-06 15:11:06
With too much heat, I attempted to attach a shade to the window and bought a mini tacca. It was very fun to use. I am thinking about what I can use afterwards.
Seat replacement of moped
From Japan
On 2014-12-11 17:51:50
It is easy to grasp and it is good without a cheap feeling for the price. It may not be suitable for moped seat tensioning, if you hit with a dryer while driving it, the table entered the base.
It is faster and easier to use a water-based paste to attach a leaflet
From Japan
On 2013-10-13 13:35:14
It is small and easy to use, I think it is good. I am satisfied so far.
Customers Who Bought This Item Also Bought
Related Products
Top