Buy more than* S$200* and get FREE SHIPPING

Mini tacker TG-M

External Form Dimensions (Height x Width x Length)(mm)
123x12x155, 123x12x155
Needle Loading Method
Magazine slide method, Magazine sliding method
Staple Leg Length (mm)
8, 8
Staple Width (mm)
8, 8
Nail Loading Number (pieces)
120, 120
Staples Type
808FC, 808FC
Weight (g)
330, 330
Color
green, Green
Accessories
Needle 120 with this, With 120 needles
Application
Convenient for various work, Convenient for various work, Convenient to maneuver.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TG91117 07658612 29.51 SGD
Shipped after 2017-03-28
ADD TO CART

Related Products