Buy more than* S$200* and get FREE SHIPPING

One-edge End mill for aluminum sashes

5.00 (1)
Helix Angle (Degree)
35
...see all>
Product Options
ADD TO CART
Tolerance (mm) Under Head Length (mm) Edge Type Blade Diameter (phi mm) Recess Diameter (mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (mm) Under Head Length (mm) Edge Type Blade Diameter (phi mm) Recess Diameter (mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 - -0.05 58 Pinkado 10 9 10 40 90 Cobalt HSS (high speed steel) HS-Co 1 blade for aluminum sash 1PC 1 AL1T 10.0 06810842 40.99 SGD
In stock
0 - -0.05 28 Pin corner 6 6 8 18 80 Colbalt High speed steel HS-Co For single blade aluminum sashes 1PC 1 AL1T 6.0 06810824 30.99 SGD
In stock
0 - -0.05 44 Pin corner 8 7 8 30 80 Colbalt High speed steel HS-Co For single blade aluminum sashes 1PC 1 AL1T 8.0 06810833 33.99 SGD
In stock
0 to -0.05 66 Pinkado 12 11 12 45 100 Cobalt HSS (high speed steel) HS-Co - 1PC 1 AL1T 12.0 06810851 49.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum sash key processing etc.
5
From Japan
On 2014-07-22 10:22:10
The price was a bit cheaper than those of other companies, but I was a bit uneasy, but the sharpness is good and durability is likely to be.
This review is about item#06810824.

Related Products