Buy more than* S$200* and get FREE SHIPPING

Corner Rounding End Mill

4.00 (1)
Corner Lounging Cutter R Tolerance
+0.03 to 0
Tolerance (mm)
0 to -0.03
Helix Angle
Straight blade
Shank Diameter (phi mm)
6
Overall Length (mm)
50
Number of Blades
3
Material
Cobalt HSS (high speed steel) HS-Co
...see all>
Product Options
ADD TO CART
Dimension r (mm) Point Diameter (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Point Diameter (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 1.5 6.5 1PC 1 CRC mini 2.0RX1.5X6.5X50 06813037 53.99 SGD
In stock
1 1.5 4.5 1PC 1 CRC mini 1.0RX1.5X4.5X50 06812994 53.99 SGD
In stock
1.5 1.5 5.5 1PC 1 CRC mini 1.5RX1.5X5.5X50 06813012 54.99 SGD
Shipped after 2018-03-05
0.5 1.5 3.5 1PC 1 CRC mini 0.5RX1.5X3.5X50 06812976 54.99 SGD
Shipped after 2018-04-11
2.5 2 8 1PC 1 CRC mini 2.5RX2.0X8.0X50 06813055 53.99 SGD
In stock
3 2 9 1PC 1 CRC mini 3.0RX2.0X9.0X50 06813073 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Plastic cutting processing
4
From Japan
On 2016-08-02 18:50:53
Although the tip was 1.5, some adjustment was necessary. Precision processing time
This review is about item#06812994.

Related Products