Buy more than* S$200* and get FREE SHIPPING

Corner lounging cutter

4.00 (5)
...see all>
Product Options
ADD TO CART
Material Corner Lounging Cutter R Tolerance Tolerance (mm) Dimension r (mm) Point Diameter (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Overall Length (mm) Number of Blades Helix Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Corner Lounging Cutter R Tolerance Tolerance (mm) Dimension r (mm) Point Diameter (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Overall Length (mm) Number of Blades Helix Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- +0.03-0 0--0.03 7.5 9 26 20 85 4 - 1pc 1 CRC 7.5R 06812565 94.99 SGD
Shipped after 2018-01-30
- +0.03-0 0--0.03 15 14 46 32 115 4 - 1pc 1 CRC 15.0R 06812766 349.99 SGD
Shipped after 2018-01-30
- +0.03-0 0--0.03 20 14 56 32 115 4 - 1pc 1 CRC 20.0R 06812863 569.99 SGD
Shipped after 2018-01-30
- +0.03-0 0--0.03 0.5 6 9 10 55 3 - 1pc 1 CRC 0.5R 06812285 48.99 SGD
Shipped after 2018-01-30
- +0.03-0 0--0.03 2.5 6 13 12 60 3 - 1pc 1 CRC 2.5R 06812364 48.99 SGD
In stock
- +0.03-0 0--0.03 3.5 6 15 12 65 3 - 1pc 1 CRC 3.5R 06812407 55.99 SGD
In stock
- +0.03-0 0--0.03 8 9 27 20 85 4 - 1pc 1 CRC 8.0R 06812583 94.99 SGD
In stock
- +0.03-0 0--0.03 10 10 32 25 95 4 - 1pc 1 CRC 10.0R 06812662 139.99 SGD
In stock
- +0.03-0 0--0.03 7 8 24 16 75 4 - 1pc 1 CRC 7.0R 06812547 82.99 SGD
Shipped after 2018-01-30
Cobalt HSS (high speed steel) HS-Co +0.03 to 0 0 to -0.03 10.5 11 34 25 95 4 Straight blade 1PC 1 CRC 10.5R 06812671 159.99 SGD
Shipped after 2018-01-30
Cobalt HSS (high speed steel) HS-Co +0.03 to 0 0 to -0.03 11 11 35 25 95 4 Straight blade 1PC 1 CRC 11.0R 06812687 159.99 SGD
Shipped after 2018-01-30
Cobalt HSS (high speed steel) HS-Co +0.03 to 0 0 to -0.03 25 14 66 32 125 4 Straight blade 1PC 1 CRC 25.0R 06812915 609.99 SGD
Shipped after 2018-01-30
Cobalt HSS (high speed steel) HS-Co +0.03 to 0 0 to -0.03 5.5 8 21 16 75 4 Straight blade 1PC 1 CRC 5.5R 06812486 69.99 SGD
Shipped after 2018-01-30
Cobalt HSS (high speed steel) HS-Co +0.03 to 0 0 to -0.03 9.5 10 31 25 95 4 Straight blade 1PC 1 CRC 9.5R 06812644 139.99 SGD
Shipped after 2018-01-30
Cobalt HSS (high speed steel) HS-Co +0.03 to 0 0 to -0.03 11.5 12 37 25 100 4 Straight blade 1PC 1 CRC 11.5R 06812696 179.99 SGD
Shipped after 2018-01-30
Cobalt HSS (high speed steel) HS-Co +0.03 to 0 0 to -0.03 19 14 54 32 115 4 Straight blade 1PC 1 CRC 19.0R 06812845 719.99 SGD
Shipped after 2018-01-30
Cobalt HSS (high speed steel) HS-Co +0.03 to 0 0 to -0.03 12.5 12 39 32 110 4 Straight blade 1PC 1 CRC 12.5R 06812714 249.99 SGD
Shipped after 2018-01-30
Cobalt HSS (high speed steel) HS-Co +0.03 to 0 0 to -0.03 13 12 40 32 110 4 Straight blade 1PC 1 CRC 13.0R 06812723 259.99 SGD
Shipped after 2018-01-30
Cobalt HSS (high speed steel) HS-Co +0.03 to 0 0 to -0.03 16 14 48 32 115 4 Straight blade 1PC 1 CRC 16.0R 06812784 419.99 SGD
Shipped after 2018-01-30
Cobalt HSS (high speed steel) HS-Co +0.03 to 0 0 to -0.03 14 13 43 32 115 4 Straight blade 1PC 1 CRC 14.0R 06812741 299.99 SGD
Shipped after 2018-01-30
Cobalt HSS (high speed steel) HS-Co +0.03 to 0 0 to -0.03 30 14 76 32 135 4 Straight blade 1PC 1 CRC 30.0R 06812967 799.99 SGD
Shipped after 2018-01-30
Cobalt HSS (high speed steel) HS-Co +0.03 to 0 0 to -0.03 17 14 50 32 115 4 Straight blade 1PC 1 CRC 17.0R 06812802 669.99 SGD
Shipped after 2018-01-30
Cobalt HSS (high speed steel) HS-Co +0.03 to 0 0 to -0.03 18 14 52 32 115 4 Straight blade 1PC 1 CRC 18.0R 06812827 539.99 SGD
Shipped after 2018-01-30
Cobalt HSS (high speed steel) HS-Co +0.03 - 0 0 - -0.03 1 6 10 10 55 3 Straight blade 1PC 1 CRC 1.0R 06812303 48.99 SGD
In stock
Cobalt HSS (high speed steel) HS-Co +0.03 - 0 0 - -0.03 1.5 6 11 10 55 3 Straight blade 1PC 1 CRC 1.5R 06812321 48.99 SGD
In stock
Cobalt HSS (high speed steel) HS-Co +0.03 - 0 0 - -0.03 2 6 12 12 60 3 Straight blade 1PC 1 CRC 2.0R 06812346 48.99 SGD
In stock
Colbalt High speed steel HS-Co +0.03 - 0 0 - -0.03 3 6 14 12 60 3 Straight blade 1PC 1 CRC 3.0R 06812382 48.99 SGD
In stock
Colbalt High speed steel HS-Co +0.03 - 0 0 - -0.03 4 6 16 12 65 3 Straight blade 1PC 1 CRC 4.0R 06812425 55.99 SGD
In stock
Cobalt HSS (high speed steel) HS-Co +0.03 - 0 0 - -0.03 5 7 19 16 70 4 Straight blade 1PC 1 CRC 5.0R 06812461 62.99 SGD
In stock
Cobalt HSS (high speed steel) HS-Co +0.03 - 0 0 - -0.03 6 8 22 16 75 4 Straight blade 1PC 1 CRC 6.0R 06812504 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Aluminum
3
From Japan
On 2017-06-09 20:55:09
Is this a corner cutter? If you do not make a round-trip (how the blade heads?) The surface is dirty.
This review is about item#6812382.
Plastic R attachment
4
From Japan
On 2016-06-24 19:05:48
I bought it as a personal item in the company. Although it is still unused, it seems that the escape angle seems to be large, so it can be used for resin as well.
This review is about item#06812504.
Corner cut of S45C
5
From Japan
On 2014-10-07 00:26:51
With good sharpness, it was sufficient performance for corner cutting of S45C. It is thought that the durability and the blade polishing price in Monotaro will be the future points.
This review is about item#06812346.
Roll processing of products
3
From Japan
On 2014-03-31 20:04:51
It was able to process normally without problems.
This review is about item#06812443.
Noisy R intersection processing
5
From Japan
On 2013-08-26 13:07:59
It was quite troubling without the R cutter of the high-speed steel quite well It was extremely saved by the short delivery time
This review is about item#06812303.

Related Products