Buy more than* S$200* and get FREE SHIPPING

Roughing Ball Nose End Mill

Ball End Mill R Tolerance (mm)
0--0.05
Helix Angle (Degree)
30
Head (mm)
-
Dimension r (mm)
8
Blade Diameter (phi mm)
16
Shank Diameter (phi mm)
16
Blade Length (mm)
40
Overall Length (mm)
150
Number of Blades
4
Material
Cobalt HSS (high speed steel) HSSCo
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 REB 8.0R 06823476 139.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products