Buy more than* S$200* and get FREE SHIPPING

Slotting End Mill

5.00 (1)
Tolerance (mm)
0--0.03
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Helix Angle Material Head (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Helix Angle Material Head (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5 6 15 60 - - - 1pc 1 SL 3.5 06827694 24.99 SGD
Shipped after 2018-01-26
6.5 6 20 65 - - - 1pc 1 SL 6.5 06827755 24.99 SGD
N/A
7.5 8 20 65 - - 8 1pc 1 SL 7.5 06827773 24.99 SGD
Shipped after 2018-01-26
8 8 20 65 - - - 1pc 1 SL 8.0 06827782 24.99 SGD
Shipped after 2018-01-30
16 16 40 135 - - - 1pc 1 SL 16.0 06827947 56.99 SGD
Shipped after 2018-01-30
17.5 16 40 135 - - - 1pc 1 SL 17.5 06827974 64.99 SGD
Shipped after 2018-01-26
21 20 45 140 - - - 1pc 1 SL 21.0 06828035 79.99 SGD
Shipped after 2018-01-26
25 25 50 150 - - - 1pc 1 SL 25.0 06828071 109.99 SGD
Shipped after 2018-01-30
26 25 50 150 - - - 1pc 1 SL 26.0 06828087 98.99 SGD
Shipped after 2018-01-26
27 25 55 155 - - - 1pc 1 SL 27.0 06828096 119.99 SGD
Shipped after 2018-01-26
5 6 15 60 - - - 1pc 1 SL 5.0 06827721 20.99 SGD
Shipped after 2018-01-26
5.5 6 15 60 - - - 1pc 1 SL 5.5 06827737 24.99 SGD
Shipped after 2018-01-26
8.5 8 20 65 - - - 1pc 1 SL 8.5 06827791 26.99 SGD
Shipped after 2018-01-30
9 10 25 75 - - 8 1pc 1 SL 9.0 06827807 26.99 SGD
Shipped after 2018-01-26
9.5 10 25 75 - - 8 1pc 1 SL 9.5 06827816 26.99 SGD
Shipped after 2018-01-26
15.5 16 40 135 - - 12 1pc 1 SL 15.5 06827931 57.99 SGD
Shipped after 2018-01-26
29 25 55 155 - - - 1pc 1 SL 29.0 06828114 129.99 SGD
Shipped after 2018-01-26
30 25 55 155 - - - 1pc 1 SL 30.0 06828123 129.99 SGD
Shipped after 2018-01-26
34 32 55 165 - - 20 1pc 1 SL 34.0 06828166 229.99 SGD
Shipped after 2018-01-26
36 32 55 165 - - 20 1pc 1 SL 36.0 06828184 239.99 SGD
Shipped after 2018-01-26
37 32 60 170 - - 20 1pc 1 SL 37.0 06828193 269.99 SGD
Shipped after 2018-01-26
38 32 60 170 - - 20 1pc 1 SL 38.0 06828202 269.99 SGD
Shipped after 2018-01-26
12 12 30 85 - - - 1pc 1 SL 12.0 06827861 28.99 SGD
Shipped after 2018-01-30
10.5 10 25 75 Straight sword Cobalt HSS (high speed steel) HSSCo - 1PC 1 SL 10.5 06827834 27.99 SGD
Shipped after 2018-01-26
3 6 15 60 - - - 1pc 1 SL 3.0 06827685 19.99 SGD
Shipped after 2018-01-26
7 8 20 65 - - 8 1pc 1 SL 7.0 06827764 20.99 SGD
Shipped after 2018-01-26
16.5 16 40 135 - - - 1pc 1 SL 16.5 06827956 59.99 SGD
Shipped after 2018-01-26
18 16 40 135 - - - 1pc 1 SL 18.0 06827983 59.99 SGD
Shipped after 2018-01-26
18.5 16 40 135 - - - 1pc 1 SL 18.5 06827992 68.99 SGD
Shipped after 2018-01-26
19.5 20 45 140 - - 12 1pc 1 SL 19.5 06828017 68.99 SGD
Shipped after 2018-01-26
35 32 55 165 - - 20 1pc 1 SL 35.0 06828175 229.99 SGD
Shipped after 2018-01-30
39 32 60 170 - - 20 1pc 1 SL 39.0 06828211 279.99 SGD
Shipped after 2018-01-26
4 6 15 60 - - - 1pc 1 SL 4.0 06827703 22.99 SGD
Shipped after 2018-01-30
11.5 12 30 85 - - 8 1pc 1 SL 11.5 06827852 31.99 SGD
Shipped after 2018-01-26
12.5 12 30 85 - - - 1pc 1 SL 12.5 06827877 40.99 SGD
Shipped after 2018-01-30
13 12 35 90 - - - 1pc 1 SL 13.0 06827886 40.99 SGD
Shipped after 2018-01-26
13.5 12 35 90 - - - 1pc 1 SL 13.5 06827895 52.99 SGD
Shipped after 2018-01-26
40 32 60 170 - - 20 1pc 1 SL 40.0 06828227 279.99 SGD
Shipped after 2018-01-26
14.5 12 35 90 - - - 1pc 1 SL 14.5 06827913 52.99 SGD
Shipped after 2018-01-26
15 16 40 135 - - 12 1pc 1 SL 15.0 06827922 53.99 SGD
Shipped after 2018-01-26
19 20 45 140 - - 12 1pc 1 SL 19.0 06828001 73.99 SGD
Shipped after 2018-01-30
32 32 55 165 - - 20 1pc 1 SL 32.0 06828141 199.99 SGD
Shipped after 2018-01-26
14 12 35 90 - - - 1pc 1 SL 14.0 06827904 52.99 SGD
Shipped after 2018-01-26
17 16 40 135 - - - 1pc 1 SL 17.0 06827965 59.99 SGD
Shipped after 2018-01-26
22 20 45 140 - - - 1pc 1 SL 22.0 06828044 79.99 SGD
Shipped after 2018-01-26
24 25 50 150 - - 15 1pc 1 SL 24.0 06828062 94.99 SGD
Shipped after 2018-01-26
33 32 55 165 - - 20 1pc 1 SL 33.0 06828157 229.99 SGD
Shipped after 2018-01-26
2 6 10 60 - - - 1pc 1 SL 2.0 06827667 24.99 SGD
Shipped after 2018-01-26
6 6 20 65 - - - 1pc 1 SL 6.0 06827746 20.99 SGD
Shipped after 2018-01-30
11 12 30 85 - - 8 1pc 1 SL 11.0 06827843 31.99 SGD
Shipped after 2018-01-26
20 20 45 140 - - - 1pc 1 SL 20.0 06828026 68.99 SGD
Shipped after 2018-01-30
23 20 45 140 - - - 1pc 1 SL 23.0 06828053 94.99 SGD
Shipped after 2018-01-26
28 25 55 155 - - - 1pc 1 SL 28.0 06828105 119.99 SGD
Shipped after 2018-01-26
2.5 6 10 60 - - - 1pc 1 SL 2.5 06827676 24.99 SGD
Shipped after 2018-01-26
10 10 25 75 - - - 1pc 1 SL 10.0 06827825 23.99 SGD
In stock
31 25 55 165 - - - 1pc 1 SL 31.0 06828132 199.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Grooving of A6063
5
From Japan
On 2017-07-19 16:45:49
It is used for processing of aluminum parts for rifle shooting. It is useful for grooving machining of the M5 cap screw smoothly.
This review is about item#06827721.

Related Products