Buy more than* S$200* and get FREE SHIPPING

S Coating ESTEC 4-Blade Long Blade End Mill

Caution
*For separately delivered items, if you order with cash on delivery will be shipped the next day or later
Helix Angle (Degree)
33
Tolerance (mm)
0--0.03
Number of Blades
4
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 6 25 65 1pc 1 SS4TL 6.0X25 06828936 57.99 SGD
Shipped after 2018-05-28
12 12 55 110 1pc 1 SS4TL 12.0X55 06829015 86.99 SGD
Shipped after 2018-05-28
35 32 105 190 1pc 1 SS4TL 35.0X105 06829173 669.99 SGD
Shipped after 2018-05-28
6 6 40 80 1pc 1 SS4TL 6.0X40 06828945 64.99 SGD
Shipped after 2018-05-28
25 25 90 170 1pc 1 SS4TL 25.0X90 06829146 309.99 SGD
Shipped after 2018-05-28
3 6 15 55 1pc 1 SS4TL 3.0X15 06828902 57.99 SGD
Shipped after 2018-05-28
20 20 75 150 1pc 1 SS4TL 20.0X75 06829112 199.99 SGD
Shipped after 2018-05-28
12 12 40 95 1pc 1 SS4TL 12.0X40 06829006 72.99 SGD
Shipped after 2018-05-28
30 25 90 170 1pc 1 SS4TL 30.0X90 06829155 459.99 SGD
Shipped after 2018-05-28
30 25 105 185 1pc 1 SS4TL 30.0X105 06829164 499.99 SGD
Shipped after 2018-05-28
40 32 105 190 1pc 1 SS4TL 40.0X105 06829182 929.99 SGD
Shipped after 2018-05-28
8 8 35 80 1pc 1 SS4TL 8.0X35 06828963 63.99 SGD
Shipped after 2018-05-28
10 10 45 95 1pc 1 SS4TL 10.0X45 06828981 69.99 SGD
Shipped after 2018-05-28
16 16 65 130 1pc 1 SS4TL 16.0X65 06829051 139.99 SGD
Shipped after 2018-05-28
16 16 80 145 1pc 1 SS4TL 16.0X80 06829067 179.99 SGD
Shipped after 2018-05-28
5 6 25 65 1pc 1 SS4TL 5.0X25 06828927 57.99 SGD
Shipped after 2018-05-28
20 20 60 135 1pc 1 SS4TL 20.0X60 06829103 179.99 SGD
Shipped after 2018-05-28
4 6 20 60 1pc 1 SS4TL 4.0X20 06828911 57.99 SGD
Shipped after 2018-05-28
20 20 100 175 1pc 1 SS4TL 20.0X100 06829121 279.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products