Buy more than* S$200* and get FREE SHIPPING

End mill for stainless groove machining

Caution
*In case of order with cash on delivery, it may be shipped after the next day., *In case of order with cash on delivery, it may be shipped after the next day., *In case of order with cash on delivery, it may be shipped after the next day., *In case of order with cash on delivery, it may be shipped after the next day.
Helix Angle (Degree)
35
Tolerance (mm)
0--0.04
...see all>
Product Options
ADD TO CART
Head (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 9.5 10 20 80 3 1pc 1 SUSalpha 9.5 06831142 51.99 SGD
Shipped after 2018-01-24
- 10 10 20 80 3 1pc 1 SUSalpha 10.0 06831151 52.99 SGD
Shipped after 2018-01-24
13 15 16 40 125 3 1pc 1 SUSalpha 15.0 06831221 85.99 SGD
Shipped after 2018-01-24
- 30 25 55 165 4 1pc 1 SUS alpha 30.0 06831316 219.99 SGD
Shipped after 2018-01-24
- 6.5 8 14 70 3 1pc 1 SUSalpha 6.5 06831081 44.99 SGD
Shipped after 2018-01-24
- 10.5 12 22 90 3 1pc 1 SUSalpha 10.5 06831167 63.99 SGD
Shipped after 2018-01-24
- 17 16 40 125 3 1pc 1 SUSalpha 17.0 06831246 98.99 SGD
Shipped after 2018-01-24
- 12 12 24 95 3 1pc 1 SUS alpha 12.0 06831194 65.99 SGD
Shipped after 2018-01-24
- 13 12 30 95 3 1pc 1 SUSalpha 13.0 06831203 83.99 SGD
Shipped after 2018-01-24
13 14 16 35 115 3 1pc 1 SUSalpha 14.0 06831212 83.99 SGD
Shipped after 2018-01-24
- 18 16 40 125 3 1pc 1 SUS alpha 18.0 06831255 98.99 SGD
Shipped after 2018-01-24
15 19 20 45 145 3 1pc 1 SUS alpha 19.0 06831264 109.99 SGD
Shipped after 2018-01-24
- 3 6 5 55 3 1pc 1 SUSalpha 3.0 06831011 40.99 SGD
Shipped after 2018-01-24
- 4.5 6 7 60 3 1pc 1 SUSalpha 4.5 06831045 43.99 SGD
Shipped after 2018-01-24
- 5.5 6 9 60 3 1pc 1 SUSalpha 5.5 06831063 43.99 SGD
Shipped after 2018-01-24
- 7.5 8 16 70 3 1pc 1 SUS alpha 7.5 06831106 44.99 SGD
Shipped after 2018-01-24
- 11 12 22 90 3 1pc 1 SUS alpha 11.0 06831176 65.99 SGD
Shipped after 2018-01-24
- 25 25 50 150 4 1pc 1 SUS alpha 25.0 06831291 159.99 SGD
Shipped after 2018-01-24
- 28 25 55 160 4 1pc 1 SUS alpha 28.0 06831307 179.99 SGD
Shipped after 2018-01-24
- 8.5 10 18 80 3 1pc 1 SUS alpha 8.5 06831124 51.99 SGD
Shipped after 2018-01-24
- 11.5 12 24 95 3 1pc 1 SUS alpha 11.5 06831185 65.99 SGD
Shipped after 2018-01-24
- 22 20 45 145 3 1pc 1 SUS alpha 22.0 06831282 129.99 SGD
Shipped after 2018-01-24
- 7 8 14 70 3 1pc 1 SUSalpha 7.0 06831097 44.99 SGD
Shipped after 2018-01-24
- 9 10 18 80 3 1pc 1 SUS alpha 9.0 06831133 51.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products