Buy more than* S$200* and get FREE SHIPPING

2 Blade Short Blade End Mill

Caution
*For separately delivered items, if you order with cash on delivery will be shipped the next day or later
Helix Angle (Degree)
30
Tolerance (mm)
0--0.03
Shank Diameter (phi mm)
25
Blade Length (mm)
50
Overall Length (mm)
130
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 1pc 1 VS2T 25.0 06838377 94.99 SGD
Shipped after 2018-06-01
25.5 1pc 1 VS2T 25.5 06838422 129.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products