Buy more than* S$200* and get FREE SHIPPING

Radius 2-edge end mill

Helix Angle (Degree)
30
Blade Diameter (phi mm)
6
Shank Diameter (phi mm)
6
Blade Length (mm)
12
Overall Length (mm)
60
Number of Blades
2
...see all>
Product Options
ADD TO CART
Corner R Tolerance (mm) Tolerance (mm) Dimension r (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner R Tolerance (mm) Tolerance (mm) Dimension r (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+0.04 to 0 0 to -0.03 0.3 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR2T 6.0X0.3R 06843654 41.99 SGD
Shipped after 2018-06-29
+0.04 to 0 0 to -0.03 1.5 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR2T 6.0X1.5R 06843681 41.99 SGD
Shipped after 2018-06-29
+0.04 to 0 0 to -0.03 1 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR2T 6.0X1.0R 06843672 41.99 SGD
Shipped after 2018-06-29
+0.04 to 0 0 to -0.03 2 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR2T 6.0X2.0R 06843697 43.99 SGD
Shipped after 2018-01-26
+0.04 - 0 0 - -0.03 0.5 Colbalt High speed steel HS-Co 1PC 1 VSR2T 6.0X0.5R 06843663 40.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products