Buy more than* S$200* and get FREE SHIPPING

Radius 4-edge end mill

4.00 (1)
Helix Angle (Degree)
25
Number of Blades
4
...see all>
Product Options
ADD TO CART
Corner R Tolerance (mm) Tolerance (mm) Dimension r (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner R Tolerance (mm) Tolerance (mm) Dimension r (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+0.04-0 0--0.03 1 16 16 35 100 - 1pc 1 VSR4T 16.0X1.0R 06843864 68.99 SGD
Shipped after 2018-05-01
+0.04-0 0--0.03 2 12 12 25 85 - 1pc 1 VSR4T 12.0X2.0R 06843812 51.99 SGD
Shipped after 2018-05-01
+0.04-0 0--0.03 2 16 16 35 100 - 1pc 1 VSR4T 16.0X2.0R 06843873 69.99 SGD
Shipped after 2018-05-01
+0.04-0 0--0.03 4 20 20 40 115 - 1pc 1 VSR4T 20.0X4.0R 06843943 99.99 SGD
Shipped after 2018-05-01
+0.04-0 0--0.03 5 20 20 40 115 - 1pc 1 VSR4T 20.0X5.0R 06843952 99.99 SGD
Shipped after 2018-05-01
+0.04-0 0--0.03 2 20 20 40 115 - 1pc 1 VSR4T 20.0X2.0R 06843925 93.99 SGD
Shipped after 2018-05-01
+0.04-0 0--0.03 3 25 25 45 120 - 1pc 1 VSR4T 25.0X3.0R 06843986 129.99 SGD
Shipped after 2018-05-01
+0.04-0 0--0.03 3 16 16 35 100 - 1pc 1 VSR4T 16.0X3.0R 06843882 69.99 SGD
Shipped after 2018-05-01
+0.04-0 0--0.03 5 32 32 55 145 - 1pc 1 VSR4T 32.0X5.0R 06844065 259.99 SGD
Shipped after 2018-05-01
+0.04-0 0--0.03 1.5 10 10 20 75 - 1pc 1 VSR4T 10.0X1.5R 06843733 43.99 SGD
Shipped after 2018-05-01
+0.04-0 0--0.03 1 20 20 40 115 - 1pc 1 VSR4T 20.0X1.0R 06843916 94.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 0.5 10 10 20 75 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 10.0X0.5R 06843715 42.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 0.3 12 12 25 85 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 12.0X0.3R 06843776 49.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 5 12 12 25 85 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 12.0X5.0R 06843855 69.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 3 20 20 40 115 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 20.0X3.0R 06843934 91.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 6 25 25 45 120 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 25.0X6.0R 06844013 139.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 4 32 32 55 145 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 32.0X4.0R 06844056 259.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 1.5 8 8 15 65 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 8.0X1.5R 06844126 40.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 2 8 8 15 65 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 8.0X2.0R 06844135 43.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 2.5 8 8 15 65 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 8.0X2.5R 06844144 40.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 3 8 8 15 65 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 8.0X3.0R 06844153 43.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 1 12 12 25 85 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 12.0X1.0R 06843794 58.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 1.5 12 12 25 85 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 12.0X1.5R 06843803 53.99 SGD
Shipped after 2018-10-16
+0.04 to 0 0 to -0.03 10 32 32 55 145 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 32.0X10.0R 06844031 259.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 6 32 32 55 145 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 32.0X6.0R 06844074 259.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 8 32 32 55 145 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 32.0X8.0R 06844083 259.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 0.3 10 10 20 75 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 10.0X0.3R 06843706 43.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 4 12 12 25 85 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 12.0X4.0R 06843846 60.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 5 25 25 45 120 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 25.0X5.0R 06844004 129.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 0.5 8 8 15 65 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 8.0X0.5R 06844101 40.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 2.5 10 10 20 75 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 10.0X2.5R 06843751 45.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 0.5 12 12 25 85 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 12.0X0.5R 06843785 51.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 4 16 16 35 100 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 16.0X4.0R 06843891 80.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 6 20 20 40 115 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 20.0X6.0R 06843961 96.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 2 25 25 45 120 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 25.0X2.0R 06843977 129.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 0.3 8 8 15 65 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 8.0X0.3R 06844092 40.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 3 32 32 55 145 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 32.0X3.0R 06844047 259.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 1 8 8 15 65 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 8.0X1.0R 06844117 40.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 2.5 12 12 25 85 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 12.0X2.5R 06843821 49.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 5 16 16 35 100 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 16.0X5.0R 06843907 76.99 SGD
Shipped after 2018-05-01
+0.04 to 0 0 to -0.03 4 25 25 45 120 Cobalt HSS (high speed steel) HS-Co 1PC 1 VSR4T 25.0X4.0R 06843995 129.99 SGD
Shipped after 2018-05-01
+0.04-0 0--0.03 1 10 10 20 75 - 1pc 1 VSR4T 10.0X1.0R 06843724 41.99 SGD
In stock
+0.04-0 0--0.03 2 10 10 20 75 - 1pc 1 VSR4T 10.0X2.0R 06843742 41.99 SGD
Shipped after 2018-05-01
+0.04-0 0--0.03 3 12 12 25 85 - 1pc 1 VSR4T 12.0X3.0R 06843837 49.99 SGD
Shipped after 2018-05-01
+0.04 - 0 0 - -0.03 3 10 10 20 75 Colbalt High speed steel HS-Co 1PC 1 VSR4T 10.0X3.0R 06843767 41.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Connor R finishing.
4
From Japan
On 2014-10-14 10:34:19
If this price, I am satisfied. I think aluminum is the limit.
This review is about item#06843907.

Related Products