Buy more than* S$200* and get FREE SHIPPING

The end mill for center chamfering

Helix Angle (Degree)
30
Point Angle (Degree)
60
Number of Blades
2
...see all>
Product Options
ADD TO CART
Point Thickness (mm) Outer Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Chamfer Angle Tip Loss Amount (Z) Outer Diameter Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Thickness (mm) Outer Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Chamfer Angle Tip Loss Amount (Z) Outer Diameter Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 32 32 55 190 Cobalt HSS (high speed steel) HS-Co - 0.69 0 to -0.03 1PC 1 CC 32.0X60deg 06811201 269.99 SGD
Shipped after 2018-01-31
0.8 25 25 50 180 Cobalt HSS (high speed steel) HS-Co - 0.69 0 to -0.03 1PC 1 CC 25.0X60deg 06811192 199.99 SGD
Shipped after 2018-01-31
0.4 8 8 15 100 - 60degree 0.35 0--0.03 1pc 1 CC 8.0 x 60 degree 06811147 59.99 SGD
Shipped after 2018-01-31
0.5 10 10 20 110 - 60degree 0.43 0--0.03 1pc 1 CC 10.0 x 60 degree 06811156 68.99 SGD
Shipped after 2018-01-31
0.6 12 12 25 120 - 60degree 0.52 0--0.03 1pc 1 CC 12.0 x 60 degree 06811165 95.99 SGD
Shipped after 2018-01-31
0.8 16 16 35 150 - 60degree 0.69 0--0.03 1pc 1 CC 16.0 x 60 degree 06811174 149.99 SGD
Shipped after 2018-01-31
0.8 20 20 40 160 - - 0.69 0--0.03 1pc 1 CC 20.0x60degree 06811183 169.99 SGD
Shipped after 2018-01-31
0.3 6 6 12 90 Colbalt High speed steel HS-Co - 0.26 0 - -0.03 1PC 1 CC 6.0X60deg 06811131 45.99 SGD
In stock
ADD TO CART

Related Products