Buy more than* S$200* and get FREE SHIPPING

Long edge 2-flute end mill

4.00 (4)
Helix Angle (Degree)
30
Tolerance (mm)
0 - -0.03
Blade Diameter (phi mm)
3
Shank Diameter (phi mm)
6
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 70 Colbalt High speed steel HS-Co 1PC 1 LVS2T 3.0X30 06817973 27.73 SGD
In stock
20 60 Cobalt HSS (high speed steel) HS-Co 1PC 1 LVS2T 3.0X20 06817964 22.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Production of radio control parts
2
From Japan
On 2016-10-06 14:05:03
Because it is long, the blade can not be cut accurately if the blade is a bit harder. I wanted to process a deep hole, but with no pilot hole, accuracy is bad and it is difficult to use. It is impossible unless it is super hard as it is difficult to open straight because the pilot hole is also 2 mm thin.
This review is about item#6817964.
Drilling or scraping
4
From Japan
On 2016-05-06 09:15:52
This time we do not use it as a function of the end mill, and in the file of the aluminum product we are using it for scraping by attaching the difficult part to scrape to the grinder. The thinness length is perfect. I thought that durability is not much different from ordinary manufacturers in normal use.
This review is about item#06817973.
Urethane
5
From Japan
On 2015-10-13 08:21:04
I was able to cut beautifully more than I imagined.
This review is about item#06817964.
Mainly processing of nonferrous metals (many aluminum)
5
From Japan
On 2014-08-28 14:05:32
Good machinability. Because there are many aluminum processing, I can not think of improvement points in particular. I am satisfied with the current situation.
This review is about item#06817964.

Related Products