Buy more than* S$200* and get FREE SHIPPING

2 pieces Long edge end mill

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Helix Angle (Degree)
30
Tolerance (mm)
0--0.03
Blade Diameter (phi mm)
4
Shank Diameter (phi mm)
6
Blade Length (mm)
30
Overall Length (mm)
70
Number of Blades
2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 LVS2T 4.0X30 06818095 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deep engraving of resin.
5
From Japan
On 2011-05-12 00:12:48
Ideal for Roland's MDX-20. I think that shanks can be mounted on standard spindles with φ 6, which is ideal for deep engraving of resins and wood.
This review is about item#06818113.

Related Products