Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2 pieces Long edge end mill

Helix Angle (Degree)
30
Tolerance (mm)
0--0.03
Blade Diameter (phi mm)
5
Shank Diameter (phi mm)
6
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 70 1pc 1 LVS2T 5.0X30 06818226 24.99 SGD
Shipped after 2018-06-28
20 60 1pc 1 LVS2T 5.0X20 06818217 23.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products