Buy more than* S$200* and get FREE SHIPPING

2 pieces Long edge end mill

3.00 (3)
...see all>
Product Options
ADD TO CART
Overall Length (mm) Number of Blades Helix Angle (Degree) Tolerance (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Number of Blades Helix Angle (Degree) Tolerance (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 2 30 0 - -0.03 6 6 40 1PC 1 LVS2T 6.0X40 06818357 28.99 SGD
In stock
100, 100 2, 2 30, 30 0--0.03, 0~-0.03 6, 6 6, 6 60, 60 1PC 1 LVS2T 6.0X60 06818375 34.99 SGD
Shipped after 2018-03-02
70 2 30 0--0.03 6 6 30 1pc 1 LVS2T 6.0X30 06818341 24.99 SGD
In stock
90 2 30 0--0.03 6 6 50 1pc 1 LVS2T 6.0X50 06818366 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Fixture production work
5
From Japan
On 2017-01-28 15:00:01
It is more sharp than I expected and I am satisfied with the price more.
This review is about item#6818357.
Correction of shape of zinc die casting
3
From Japan
On 2014-10-07 00:23:52
The side of the zinc die casting (depth 50 mm) was used for cutting. I could achieve the purpose because it is sufficient work with an accuracy of about 0.1 mm, but I think that it is difficult when the object is steel. The cutting edge of the company's four blades was better, so the impression that the turn of the two blades looks unlikely in the future.
This review is about item#06818375.
Aluminum side surface cutting
1
From Japan
On 2014-08-25 13:11:52
The finish of the cut surface is not good. Shank 6 mm Blade Diameter 6 mm Suitable for the condition that the blade length is 30 mm but because the blade grooves (shallow) are shallow? Is it because it does not fit fundamentally? The finish is rough. If it is for Hitachi's aluminum, it will be very beautifully finished, but because the blade length is a bit short, it can not be used.
This review is about item#06818341.

Related Products