Buy more than* S$200* and get FREE SHIPPING

2 flute long blade end mill

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Helix Angle (Degree)
30
Tolerance (mm)
0--0.03
Blade Diameter (phi mm)
7
Shank Diameter (phi mm)
8
Blade Length (mm)
30
Overall Length (mm)
75
Number of Blades
2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 LVS2T 7.0X30 06818472 26.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products