Buy more than* S$200* and get FREE SHIPPING

Long edge 4-edge end mill

4.50 (2)
Helix Angle (Degree)
30
Number of Blades
4
...see all>
Product Options
ADD TO CART
Tolerance (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+0.03 to 0 3 6 30 70 Cobalt HSS (high speed steel) HS-Co   1PC 1 LVS4T 3.0X30 06821281 30.99 SGD
Shipped after 2018-09-04
+0.03 to 0 4 6 30 70 Cobalt HSS (high speed steel) HS-Co   1PC 1 LVS4T 4.0X30 06821315 30.99 SGD
In stock
+0.03 to 0 7 8 30 75 Cobalt HSS (high speed steel) HS-Co   1PC 1 LVS4T 7.0X30 06821421 27.99 SGD
Shipped after 2018-05-31
+0.03 to 0 5 6 20 60 Cobalt HSS (high speed steel) HS-Co   1PC 1 LVS4T 5.0X20 06821342 25.99 SGD
Shipped after 2018-05-31
+0.03 to 0 9 10 40 90 Cobalt HSS (high speed steel) HS-Co   1PC 1 LVS4T 9.0X40 06821525 30.99 SGD
Shipped after 2018-05-31
+0.03-0 6 6 40 80 -   1pc 1 LVS4T 6.0X40 06821394 30.99 SGD
In stock
+0.03-0 6 6 60 100 -   1pc 1 LVS4T 6.0X60 06821412 37.99 SGD
In stock
+0.03-0 8 8 60 105 -   1pc 1 LVS4T 8.0X60 06821491 38.99 SGD
In stock
+0.03-0 8 8 30 75 -   1pc 1 LVS4T 8.0X30 06821464 28.99 SGD
Shipped after 2018-06-01
+0.03-0 8 8 40 85 -   1pc 1 LVS4T 8.0X40 06821473 34.99 SGD
Shipped after 2018-06-01
+0.03-0 8 8 50 95 -   1pc 1 LVS4T 8.0X50 06821482 37.99 SGD
Shipped after 2018-05-31
+0.03-0 4 6 20 60 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LVS4T 4.0X20 06821306 29.99 SGD
Shipped after 2018-06-01
+0.03 - 0 3 6 20 60 Cobalt HSS (high speed steel) HS-Co   1PC 1 LVS4T 3.0X20 06821272 24.99 SGD
In stock
+0.03 - 0 6 6 50 90 Cobalt HSS (high speed steel) HS-Co   1PC 1 LVS4T 6.0X50 06821403 36.99 SGD
In stock
+0.03 to 0 5 6 30 70 Cobalt HSS (high speed steel) HS-Co   1PC 1 LVS4T 5.0X30 06821351 26.99 SGD
In stock
+0.03-0 6 6 30 70 Cobalt HSS (high speed steel) HSSCo   1PC 1 LVS4T 6.0X30 06821385 26.99 SGD
In stock
+0.03 to 0 4 6 40 80 Cobalt HSS (high speed steel) HS-Co   1PC 1 LVS4T 4.0X40 06821324 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To the planner in the router table
5
From Japan
On 2018-02-20 20:35:16
Although it is different from the original usage, I use it for the cannon hook of the wood attached to the router set on the table. By reducing the amount of cutting by a single time, planar work could be performed smoothly even with a square with some height due to long blades.
This review is about item#6821412.
Correction of shape of zinc die casting
4
From Japan
On 2014-10-07 00:22:26
The side of the zinc die casting (depth 50 mm) was used for cutting. I could achieve the purpose because it is sufficient work with an accuracy of about 0.1 mm, but I think that it is difficult when the object is steel. We used the company's two blades at the same time, but the cutting surface was better for the four blade.
This review is about item#06821412.

Related Products