Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thermo Hygrometer

4.00 (1)
AS ONE Part Number
1-622-11
Minimum Scale Value
Humidity / 1% RH, temperature / 2deg C
Measurement Pricision
Humidity + / -4% RH (30 to 80% RH at 20 + /-5deg C) (+ / -8% and RH within other) temperature + /-2deg C
Weight (g)
About100
Measuring Range
-10 to 50deg C 20 to 99% RH / temperature humidity
Dimension (mm)
phi95x(D)18
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7562-00 02792011 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Test room humidity management
4
From Japan
On 2013-04-24 13:35:28
I am firm in proportion to the price.
This review is about item#02792011.

Related Products