Buy more than* S$200* and get FREE SHIPPING

Pen Type Thermohygrometer

5.00 (1)
Thermometer Type
Pen type
2015 Trusco Published Pages
1 1045
Type of display Temperature
Digital
Dimensions (Width W x Height H x Depth D) (mm)
175x42x16
Measurement Pricision
Temperature + / over 1 degree C / humidity + / over 5% rh (at23 degree C)
Humidity (%RH)
5-95
Temperature (deg C)
-10-45
Power
Button battery CR2032 1 piece
Weight (g)
About 52
Measuring Range
Temperature over 10 over 45 degree C Humidity 5 over 95% rh
Type
Thermo-hygrometer
TRUSCO Part Number
394-7602
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-5110 02792422 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Indoor humidity measurement
5
From Japan
On 2015-01-20 22:06:15
I am satisfied with equipment that is easy to use and easy to measure.
This review is about item#02792422.

Related Products