Buy more than* S$200* and get FREE SHIPPING

Pocket Bimetal Thermometer

Thermometer Type
Bimetallic
Type of display Temperature
analog
Materials (cover)
SUS304
Material (case)
SUS304
Measurement Pricision
+ / Over 2 degree C
1 Scale (deg C)
1
Weight (g)
25
Measuring Range
Over 10 over 110 degree C
Dimension (mm)
Case outside diameter: phi.26 dial diameter: phi.24 temperature sensitive part: phi.4x131, earlier pointed
Material
Temperature sensing part: SUS304 transparent plate: glass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2060-B 02791555 18.99 SGD
In stock
ADD TO CART

Related Products